E57LAL30A2 - 30MM STD Ind Prox 2W Ac

Eaton

  • $407.44 (Each)
  • $407.44 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
E57LAL30A2
Manufacturer
Eaton
Manufacturer's Part Number
E57LAL30A2
Description
30MM STD Ind Prox 2W Ac
Inductive Proximity Sensor, 30 MM Sensor Diameter, No Pole Throw Configuration, 10 MM Detecting Distance, 20 to 250 V Ac, 250 Ma @ 250 V, 20 HZ, 2-Meter Cable Connection, Led Indicator, Stainless Steel, -13 °F Operating Temperature, +158 °F Operating Temperature, 2.73 In Overall Length, 0.5 LB
Slang Terms

Categories
Proximity Sensors - Inductive Proximity Sensor
Classification
Sensors
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782113743066 / 00782113743066
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$407.44 (Each)
Resources
Images
 
 
E57LAL30A2 - Small Image
 
E57LAL30A2 - Large Image
 
E57LAL30A2 - Large Image
 
E57LAL30A2 - Video
Specifications Sheets
 
 
E57LAL30A2 - Specification Sheet
Attachments
 
 
E57LAL30A2 - Specification Sheet
Features
Voltage Rating
20 to 250 V ac
Material
Stainless Steel
Dimensions and Weight
Overall Length
2.73 in
Descriptions
Product Type
Inductive Proximity Sensor
Premium+ Inductive Proximity Sensor
Long Description
Inductive Proximity Sensor, 30 mm Sensor Diameter, NO Pole Throw Configuration, 10 mm Detecting Distance, 20 to 250 V ac, 250 mA @ 250 V, 20 Hz, 2-Meter Cable Connection, LED Indicator, Stainless Steel, -13 °F Operating Temperature, +158 °F Operating Temperature, 2.73 in Overall Length, 0.5 lb
Features
Eaton carries several options for your sensing needs in the E57 two-wire family. The stainless steel models are available in a standard length or short body, while available in AC or AC/DC configurations. The nickel-brass body models are available in standard length and either AC or DC two-wire configurations.All of these are available in NPN or PNP with cable connections or micro connectors. The stainless steel standard length models are also available with mini Connectors.The stainless steel models in bo
Short Description
Inductive Proximity Sensor, 30 mm, 20 to 250 VAC, 10MM Range, 3 Pin
Description
30MM STD IND PROX 2W AC
extra long description
ETN E57LAL30A2 30MM STD IND PROX 2W
Additional Information
media
Yes
Pole Throw Configuration
NO
Maximum Detecting Distance
10 mm
Sensor Diameter
30 mm
ip rating
IP67;IP69K
Maximum Current Load
250 mA @ 250 V
Connection Type
2-Meter Cable
Indicator Type
LED
Minimum Operating Temperature
-13 °F;-25 °C
Maximum Operating Temperature
+158 °F;+70 °C
Standards Met
UL Listed;CSA Certified;CE Certified;RoHS Compliant
package quantity
1 ct
Accuracy
< 3% sensing range
dimensions
2.7300 IN X 1.1800 IN X 1.1800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E57LAL30A2
GTIN
00782113743066
UPC
782113743066
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Inductive Proximity Sensor
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Frequency Rating
20 Hz
standard
CSA Certified,UL Listed,CE Marked
environmental conditions
NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67, IP69K
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds