E57LAL18A2E - 18MM STD Ind Prox 2W Ac

Eaton

  • $423.34 (Each)
  • $423.34 (Each)

In-Stock: 0 available locally (DFW RDC, TX) (change location)
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
E57LAL18A2E
Manufacturer
Eaton
Manufacturer's Part Number
E57LAL18A2E
Description
18MM STD Ind Prox 2W Ac
Premium+ Inductive Proximity Sensor, E57, Straight, 18 MM, Unshielded, 360° Viewable Led, 6.6 FT, 250 Ma At 250V, <3% Sensing Range, PVC, 2-Wire Ac, No, 20-250V
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782113743011 / 00782113743011
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$423.34 (Each)
Stock Availability
DFW RDC
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
E57LAL18A2E - Small Image
 
E57LAL18A2E - Large Image
 
E57LAL18A2E - Large Image
 
E57LAL18A2E - Video
Attachments
 
 
E57LAL18A2E - Specification Sheet
Other Links
 
 
E57LAL18A2E - Other
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
18
Dimensions and Weight
Depth
18
Descriptions
extra long description
ETN E57LAL18A2E 18MM STD IND PROX 2
Description
18MM STD IND PROX 2W AC
Product Type
18MM STD Ind Prox 2W Ac
Features
E57G general purpose sensors are a cost-effective solution that is optimised to include only those functions that are necessary for basic, reliable sensing without lacking the performance or features you expect in an Eaton product. These sensors include various diameter options designed to fit a variety of applications.
Long Description
Premium+ Inductive Proximity Sensor, E57, Straight, 18 mm, Unshielded, 360° viewable LED, 6.6 ft, 250 mA at 250V, <3% sensing range, PVC, 2-wire AC, NO, 20-250V
Additional Information
media
Yes
Accuracy
< 3% sensing range
dimensions
2.6000 IN X 0.7100 IN X 0.7100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E57LAL18A2E
GTIN
00782113743011
UPC
782113743011
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Inductive Proximity Sensor
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
environmental conditions
NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67, IP69K
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
1 View Store

* All prices subject to change.

Begin Live Chat