E57LAL12T111SD - 12MM STD Ind Prox 3W DC PNP Micro Conn

Eaton

  • $140.09 (Each)
  • $140.09 (Each)
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
E57LAL12T111SD
Manufacturer
Eaton
Manufacturer's Part Number
E57LAL12T111SD
Description
12MM STD Ind Prox 3W DC PNP Micro Conn
Premium+ Inductive Proximity Sensor, E57, 2 MM Range, Straight, 12 MM, Shielded, 360° Viewable Led, M12, 500 Ma At 6-30 VDC, 4 Pin, <1% Sensing Range, No PNP Open Collector, 6-48 VDC
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782113605005 / 00782113605005
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.09 (Each)
Resources
Images
 
 
E57LAL12T111SD - Small Image
 
E57LAL12T111SD - Large Image
 
E57LAL12T111SD - Large Image
Attachments
 
 
E57LAL12T111SD - Specification Sheet
Other Links
 
 
E57LAL12T111SD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
M12
Descriptions
extra long description
ETN E57LAL12T111SD 12MM STD IND PRO
Features
E57G general purpose sensors are a cost-effective solution that is optimised to include only those functions that are necessary for basic, reliable sensing without lacking the performance or features you expect in an Eaton product. These sensors include various diameter options designed to fit a variety of applications.
Description
12MM STD IND PROX 3W DC PNP MICRO CONN
Product Type
12MM STD Ind Prox 3W DC PNP Micro Conn
Long Description
Premium+ Inductive Proximity Sensor, E57, 2 mm range, Straight, 12 mm, Shielded, 360° viewable LED, M12, 500 mA at 6-30 Vdc, 4 pin, <1% sensing range, NO PNP open collector, 6-48 Vdc
Additional Information
Accuracy
< 1% sensing range
dimensions
2.7100 IN X 0.4700 IN X 0.4700 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E57LAL12T111SD
GTIN
00782113605005
UPC
782113605005
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Inductive Proximity Sensor
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
environmental conditions
NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67, IP69K
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat