E55BLT1C - Ind Prox Limit Switch Style 2WAC - Has 5 Way Head

Eaton

  • $836.24 (Each)
  • $836.24 (Each)

In-Stock: 12 available at other locations ( find a store with stock)
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
E55BLT1C
Manufacturer
Eaton
Manufacturer's Part Number
E55BLT1C
Description
Ind Prox Limit Switch Style 2WAC - Has 5 Way Head
Inductive Proximity Sensor, No or NC Pole Throw Configuration, 15 MM Detecting Distance, 35 to 250 V, 400 Ma @ 250 V, 25 HZ, Screw Terminal;Terminal Wiring Connection, Led Indicator, PBT Resin (Enclosure) Material, -13 °F Operating Temperature, +158 °F Operating Temperature, 4.64 In Overall Length, 0.63 LB
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782113134109 / 00782113134109
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$836.24 (Each)
Stock Availability
Newnan
0 (Find nearest stock)
Atlanta
0
All Stores
12
Resources
Images
 
 
E55BLT1C - Small Image
 
E55BLT1C - Large Image
 
E55BLT1C - Large Image
Specifications Sheets
 
 
E55BLT1C - Specification Sheet
Attachments
 
 
E55BLT1C - Specification Sheet
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
35 to 250 V
Material
PBT Resin (Enclosure)
connection
Screw Terminal
Dimensions and Weight
Overall Length
4.64 in
Descriptions
Long Description
Inductive Proximity Sensor, NO or NC Pole Throw Configuration, 15 mm Detecting Distance, 35 to 250 V, 400 mA @ 250 V, 25 Hz, Screw Terminal;Terminal Wiring Connection, LED Indicator, PBT Resin (Enclosure) Material, -13 °F Operating Temperature, +158 °F Operating Temperature, 4.64 in Overall Length, 0.63 lb
Features
These sensors from Eaton’s Electrical Sector feature PBT resin housings for high resistance to corrosion. The housing is sized to offer a direct replacement for standard limit switches. The unique sensing head is factory assembled for top sensing, but can be easily converted in the field to any one of four side sensing positions. Models are available with sensing ranges from 15 mm to 40 mm. The sensors can be wired for NO or NC operation.
Short Description
Inductive Proximity Sensor, 35 to 250 V, 400 mA @ 250 V
Special Features
Nonmetallic Housing Offers Excellent Resistance to Corrosion
Description
IND PROX LIMIT SWITCH STYLE 2WAC - HAS 5 WAY HEAD
Product Type
Inductive Proximity Sensor
extra long description
ETN E55BLT1C INDUCTIVE PROX,2WAC
Additional Information
Pole Throw Configuration
NO or NC
Maximum Detecting Distance
15 mm
ip rating
IP67
Maximum Current Load
400 mA @ 250 V
Connection Type
Screw Terminal;Terminal Wiring
Indicator Type
LED
Minimum Operating Temperature
-13 °F;-25 °C
Maximum Operating Temperature
+158 °F;+70 °C
Standards Met
CE Certified;RoHS Compliant
package quantity
1 ct
dimensions
4.6400 IN X 1.5700 IN X 1.5700 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E55BLT1C
GTIN
00782113134109
UPC
782113134109
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Photoelectric Sensor
Packaging
Weight
0.63 lb
Weight per each
0.63
Carton
1
Uses, Certifications, and Standards
Frequency Rating
25 Hz
standard
CE,CE Marked,RoHS Compliant
environmental conditions
NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13, IP67
Application
Stationary Machinery and Equipment Outside Factory - Car Wash
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Atlanta Area

Location Stock Available

A-L

Location Stock Available
Brownwood
3 View Store
Ennis
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat