E53KAL30T111ED - 30MM Cap Prox 3W DC PNP Micro Conn

Eaton

  • $606.25 (Each)
  • $606.25 (Each)
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
E53KAL30T111ED
Manufacturer
Eaton
Manufacturer's Part Number
E53KAL30T111ED
Description
30MM Cap Prox 3W DC PNP Micro Conn
Eaton E53 Tubular Capacitive Proximity Sensor, Straight, 30 MM, Unshielded, Output On, M12, 300 Ma Solid State Output, 4 Pin, No PNP Open Collector, 10-30 VDC
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Sensors
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782114012963 / 00782114012963
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$606.25 (Each)
Resources
Images
 
 
E53KAL30T111ED - Small Image
 
E53KAL30T111ED - Large Image
 
E53KAL30T111ED - Large Image
Attachments
 
 
E53KAL30T111ED - Specification Sheet
Tech Bulletins
 
 
E53KAL30T111ED - Tech Bulletin
Other Links
 
 
E53KAL30T111ED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
M12
Descriptions
Description
30MM CAP PROX 3W DC PNP MICRO CONN
Product Type
30MM Cap Prox 3W DC PNP Micro Conn
extra long description
ETN E53KAL30T111ED 30MM CAP PROX 3W
Features
Eaton's E53 tubular capacitive sensors are an ideal solution for liquid level control and sensing powdered or granulated materials. These self-contained devices detect both metallic and nonmetallic targets. Cable and body-mount micro-connector versions allow simple installation or retrofit.
Long Description
Eaton E53 tubular capacitive proximity sensor, Straight, 30 mm, Unshielded, Output ON, M12, 300 mA Solid State Output, 4 pin, NO PNP open collector, 10-30 Vdc
Additional Information
dimensions
3.9400 IN X 1.1800 IN X 1.1800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E53KAL30T111ED
GTIN
00782114012963
UPC
782114012963
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Tubular capacitive proximity sensor
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
environmental conditions
NEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 12, NEMA 13, IP65
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat