E50SB - E50 Switch Body Double Pole 2NO-2NC W/O Light

Eaton

  • $283.67 (Each)
  • $283.67 (Each)

In-Stock: 2 available locally (Lufkin, TX) (change location)
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
E50SB
Manufacturer
Eaton
Manufacturer's Part Number
E50SB
Description
E50 Switch Body Double Pole 2NO-2NC W/O Light
Limit Switch Body, E50 Heavy Duty Plug In Series, 2NO-2NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum DC), 12 V Ac;125 V DC, 2 Poles, Die Cast Zinc (Enclosure) Housing Material, -40 to +250 °F, 3.14 In Overall Length, 1.54 In Overall Width, 1.73 In Overall Depth, 0.4100 LB/Ea
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Bodies Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290683 / 00782113290683
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$283.67 (Each)
Stock Availability
Lufkin
2 (Check another store)
Nacogdoches
2
All Stores
66
Resources
Images
 
 
E50SB - Small Image
 
E50SB - Large Image
 
E50SB - Large Image
 
E50SB - Large Image
 
E50SB - Large Image
 
E50SB - Large Image
 
E50SB - Large Image
Attachments
 
 
E50SB - Specification Sheet
Other Links
 
 
E50SB - Other
 
E50SB - Other
 
E50SB - Other
 
E50SB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A (Maximum Ac);1 A (Maximum Dc)
Voltage Rating
12 V ac;125 V dc
Poles
2
Material, Color, and Finish
Housing Material
Die Cast Zinc (Enclosure)
Dimensions and Weight
Overall Length
3.14 in
Descriptions
Short Description
Limit Switch Body, E50 Heavy Duty Plug In, two-pole, 2no-2nc
Long Description
Limit Switch Body, E50 Heavy Duty Plug In Series, 2NO-2NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum Dc), 12 V ac;125 V dc, 2 Poles, Die Cast Zinc (Enclosure) Housing Material, -40 to +250 °F, 3.14 in Overall Length, 1.54 in Overall Width, 1.73 in Overall Depth, 0.4100 lb/EA
Features
Eaton's Culter Hammer Seris E50 Modular Plug-In Limit Switch are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton(R) gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S.
Special Features
E50 Devices Can be Ordered in Separate Components or as Complete Assembled Switches
Description
E50 SWITCH BODY DOUBLE POLE 2NO-2NC W/O LIGHT
Product Type
Limit Switch Body
extra long description
ETN E50SB LIMIT SWITCH BODY,2NO/2NC
Additional Information
ip rating
IP67
for use with
E50 Heavy Duty Modular Limit Switches
Operating Temperature Range
-40 to +250 °F;-40 to +121 °C
Overall Width
1.54 in
Overall Depth
1.73 in
Standards Met
UL Recognized;CSA Certified
package quantity
1 ct
Contact Configuration
2NO-2NC
Contact Rating
10A at 12 Vac, 1A at 125 Vdc
dimensions
3.1400 IN X 1.5400 IN X 1.7300 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50SB
series
E50 Heavy Duty Plug In
GTIN
00782113290683
UPC
782113290683
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Packaging
Weight
0.4100 lb/EA
Weight per each
0.41
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
standard
CSA Certified,UL Recognized,UL Listed,RoHS Compliant,CE Marked
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Machine Tools: CuttingStationary Mach Equip In Factory - Machine Tools: FormingInd Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of E50SB.
Jump To:

Cross Referenced

These items are similar to E50SB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6379 Denison n/a
E50SB Eaton 00782113290683
CR215GFE GENERAL ELECTRIC n/a
2EG13 WW GRAINGER n/a
LSZ22B Honeywell 00661191686550
LSZ26B Honeywell 00661191156442
9007CO62 Schneider Electric 00785901500858
3SE03SB Siemens 00754554232775

* All prices subject to change.

Begin Live Chat