E50SAN - E50 Switch Body With 120VAC Neon Indicating Light

Eaton

  • $318.45 (Each)
  • $318.45 (Each)
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
E50SAN
Manufacturer
Eaton
Manufacturer's Part Number
E50SAN
Description
E50 Switch Body With 120VAC Neon Indicating Light
Limit Switch Body, E50 Heavy Duty Plug In Series, 1NO-1NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum DC), 12 V Ac;125 V DC, 1 Pole, Die Cast Zinc (Enclosure) Housing Material, -40 to +250 °F, 3.14 In Overall Length, 1.54 In Overall Width, 1.73 In Overall Depth, 0.4100 LB/Ea
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Bodies Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290690 / 00782113290690
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$318.45 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
3
Resources
Attachments
 
 
E50SAN - Specification Sheet
Images
 
 
E50SAN - Small Image
 
E50SAN - Large Image
 
E50SAN - Large Image
 
E50SAN - Large Image
 
E50SAN - Large Image
 
E50SAN - Large Image
 
E50SAN - Large Image
Other Links
 
 
E50SAN - Other
 
E50SAN - Other
 
E50SAN - Other
 
E50SAN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of E50SAN.
Jump To:

Cross Referenced

These items are similar to E50SAN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50SAN Eaton 00782113290690
CR215GFT GENERAL ELECTRIC n/a
9007CO54P5 Schneider Electric 00785901541967

* All prices subject to change.

Begin Live Chat