E50KL581 - E50 Operating Lever

Eaton

  • $69.40 (Each)
  • $69.40 (Each)

In-Stock: 1 available locally (Pine Bluff, AR) (change location)
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
E50KL581
Manufacturer
Eaton
Manufacturer's Part Number
E50KL581
Description
E50 Operating Lever
Limit Switch Operator, E50 Series, Adjustable Rod Actuator, Metal Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 9.07 In Overall Length, 1.12 In Overall Depth, 0.38 In Overall Height, 0.3000 LB/Ea
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Arms, Actuators & Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113308753 / 00782113308753
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.40 (Each)
Stock Availability
Pine Bluff
1 (Check another store)
Little Rock
3
All Stores
5
Resources
Images
 
 
E50KL581 - Small Image
 
E50KL581 - Large Image
 
E50KL581 - Large Image
 
E50KL581 - Large Image
Attachments
 
 
E50KL581 - Specification Sheet
Other Links
 
 
E50KL581 - Other
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
Metal
actuator
Adjustable rod
Dimensions and Weight
Overall Length
9.07 in
Descriptions
Product Type
Limit Switch Operator
extra long description
ETN E50KL581 E50 OPERATING LEVER
Long Description
Limit Switch Operator, E50 Series, Adjustable Rod Actuator, Metal Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 9.07 in Overall Length, 1.12 in Overall Depth, 0.38 in Overall Height, 0.3000 lb/EA
Features
Eaton's Culter Hammer Seris E50 Modular Plug-In Limit Switch are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton(R) gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S.
Short Description
Limit Switch Operator, E50, Metal, 9.07 in L, 1.12 in D, 0.38 in H
Description
E50 OPERATING LEVER
Additional Information
actuator type
Adjustable Rod
Minimum Operating Temperature
-10 °F
Maximum Operating Temperature
+200 °F
Overall Depth
1.12 in
Overall Height
0.38 in
Standards Met
U.S. and DIN
package quantity
1 ct
for use with
E50AR1;E50AR16P
dimensions
9.0700 IN X 1.1200 IN X 0.3800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50KL581
series
E50
GTIN
00782113308753
UPC
782113308753
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch accessory
Packaging
Weight
0.3000 lb/EA
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
standard
CE,UL Listed,CSA Certified,RoHS Compliant,CE Marked
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Little Rock Area

Location Stock Available
Little Rock
3 View Store
Pine Bluff
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Hope
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of E50KL581.
Jump To:

Cross Referenced

These items are similar to E50KL581 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50KL202 Eaton 00782113290959
E50KL220 Eaton 00782113307596
E50KL226 Eaton 00782113290966
E50KL581 Eaton 00782113308753
6PA19 Honeywell 00784549628658
LSZ54M Honeywell 00784549309595
LSZ54N Honeywell 00784549301483
802GW10 Rockwell Automation 78118015207
802TW3 Rockwell Automation 78118082517
802TW3A Rockwell Automation 78118082546
802TW3B Rockwell Automation 78118015823
802TW5 Rockwell Automation 78118020317
9007FA1 Schneider Electric 78590175281
3SX03KL220 Siemens 00754554232867

* All prices subject to change.

Begin Live Chat