E50KL548 - E50 Operating Lever

Eaton

  • $69.40 (Each)
  • $69.40 (Each)
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
E50KL548
Manufacturer
Eaton
Manufacturer's Part Number
E50KL548
Description
E50 Operating Lever
E50 Nema Limit Switch, Lever, Rotary Lever, 3.0 Inch Len, Stainless Steel, Nylatron Roller 0.75 Inch Diameter 0.32 Inch Width, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Arms, Actuators & Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113300719 / 00782113300719
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.40 (Each)
Resources
Images
 
 
E50KL548 - Small Image
 
E50KL548 - Large Image
 
E50KL548 - Large Image
 
E50KL548 - Large Image
Attachments
 
 
E50KL548 - Specification Sheet
Other Links
 
 
E50KL548 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Standard roller
Material
Nylatron
Dimensions and Weight
Overall Length
3.72 in
Descriptions
Long Description
Limit Switch Operator, E50 Series, Standard Roller Actuator, Nylatron Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 3.72 in Overall Length, 0.75 in Overall Depth, 0.61 in Overall Height, 0.1500 lb/EA
Product Type
Limit Switch Operator
Features
Eaton's Culter Hammer Seris E50 Modular Plug-In Limit Switch are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton(R) gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S.
Short Description
Limit Switch Operator, E50, Nylatron, 3.72 in L, 0.75 in D, 0.61 in H
Description
E50 OPERATING LEVER
extra long description
ETN E50KL548 E50 LS LEVER,SS,NYL RO
Additional Information
dimensions
3.7200 IN X 0.7500 IN X 0.6100 IN
actuator type
Standard Roller
for use with
E50AR1;E50AR16P
Minimum Operating Temperature
-10 °F
Maximum Operating Temperature
+200 °F
Overall Depth
0.75 in
Overall Height
0.61 in
Standards Met
U.S. and DIN
package quantity
1 ct
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50KL548
series
E50
GTIN
00782113300719
UPC
782113300719
Taxonomies, Classifications, and Categories
Type
Heavy duty plug-in limit switch accessory
Category Description
LIMIT SWITCHES
Packaging
Weight
0.1500 lb/EA
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL Listed,CE,CSA Certified,RoHS Compliant,CE Marked
nema rating
NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E50KL548.
Jump To:

Cross Referenced

These items are similar to E50KL548 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50KL548 Eaton 00782113300719
6PA106 Honeywell 00784549630156
9007EA18 Capital Tristate 00785901870333

* All prices subject to change.

Begin Live Chat