E50KL201 - E50 Operating Levers

Eaton

  • $66.09 (Each)
  • $66.09 (Each)

In-Stock: 2 available locally (Katy, TX) (change location)
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
E50KL201
Manufacturer
Eaton
Manufacturer's Part Number
E50KL201
Description
E50 Operating Levers
Limit Switch Operator, E50 Series, Adjustable Roller Actuator, Nylatron Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 4.6 In Overall Length, 0.75 In Overall Depth, 0.84 In Overall Height, 0.1500 LB/Ea
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Arms, Actuators & Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290898 / 00782113290898
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.09 (Each)
Stock Availability
Katy
2 (Check another store)
Houston RDC
6
All Stores
164
Resources
Images
 
 
E50KL201 - Small Image
 
E50KL201 - Large Image
 
E50KL201 - Large Image
 
E50KL201 - Large Image
 
E50KL201 - Large Image
Attachments
 
 
E50KL201 - Specification Sheet
Other Links
 
 
E50KL201 - Other
 
E50KL201 - Other
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
Nylatron
actuator
Adjustable roller
Dimensions and Weight
Overall Length
4.6 in
Size
0.32 x 0.33 in
Descriptions
Product Type
Limit Switch Operator
Long Description
Limit Switch Operator, E50 Series, Adjustable Roller Actuator, Nylatron Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 4.6 in Overall Length, 0.75 in Overall Depth, 0.84 in Overall Height, 0.1500 lb/EA
Features
Eaton's Culter Hammer Seris E50 Modular Plug-In Limit Switch are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton(R) gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S.
Short Description
Limit Switch Operator, E50, Nylatron, 4.6 in L, 0.75 in D, 0.84 in H
Description
E50 OPERATING LEVERS
extra long description
ETN E50KL201 E50 LS LEVER,SS,NYL RO
Additional Information
actuator type
Adjustable Roller
for use with
E50AR1;E50AR16P
Minimum Operating Temperature
-10 °F
Maximum Operating Temperature
+200 °F
Overall Depth
0.75 in
Overall Height
0.84 in
Standards Met
U.S. and DIN
package quantity
1 ct
dimensions
4.6000 IN X 0.7500 IN X 0.8400 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50KL201
series
E50
GTIN
00782113290898
UPC
782113290898
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch accessory
Packaging
Weight
0.1500 lb/EA
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
standard
CSA Certified,CE,UL Listed,RoHS Compliant,CE Marked
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 164

Location search:
These alternate items can be purchased instead of E50KL201.
Jump To:

Cross Referenced

These items are similar to E50KL201 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50KL201 Eaton 00782113290898
LSZ52A Honeywell 00784549301476
LSZ52C Honeywell 00784549309564
9007HA8 Capital Tristate 00785901752912

* All prices subject to change.

Begin Live Chat