E50DW1 - E50 Heavy Duty Limit Switch

Eaton

  • $207.67 (Each)
  • $207.67 (Each)

In-Stock: 2 available locally (Midland, TX) ( change location)
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
E50DW1
Manufacturer
Eaton
Manufacturer's Part Number
E50DW1
Description
E50 Heavy Duty Limit Switch
E50 Nema Limit Switch, Head, Wobble Head, Spring Ret, Standard Duty, 14-250F(-10-121C), Screw Term, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Heads Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290669 / 00782113290669
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$207.67 (Each)
Stock Availability
Midland
2 (Check another store)
Odessa
2
All Stores
23
Resources
Images
 
 
E50DW1 - Small Image
 
E50DW1 - Large Image
 
E50DW1 - Large Image
Attachments
 
 
E50DW1 - Specification Sheet
Other Links
 
 
E50DW1 - Other
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
Die Cast Zinc
Dimensions and Weight
Depth
1.54
Width
1.54
Height
1.78
Descriptions
Description
E50 HEAVY DUTY LIMIT SWITCH
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Product Type
E50 Heavy Duty Limit Switch
extra long description
ETN E50DW1 E50 HEAVY DUTY LIMIT SWI
Long Description
E50 NEMA Limit Switch,Head,Wobble Head,Spring Ret,Standard Duty,14-250F(-10-121C),Screw term,NEMA 1,3,3S,4,4X,6,6P,13,IP67,Diec Zn,UL,CSA,CE
Additional Information
dimensions
1.8500 IN X 1.5400 IN X 1.7800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50DW1
GTIN
00782113290669
UPC
782113290669
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
standard
UL Recognized,CSA Certified,UL Listed,RoHS Compliant,CE Marked
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Machine Tools: CuttingStationary Mach Equip In Factory - Machine Tools: FormingInd Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of E50DW1.
Jump To:

Cross Referenced

These items are similar to E50DW1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50DW1 Eaton 00782113290669
9007JKC Schneider Electric 00785901557661
3SE03DW1 Siemens 00754554232706

* All prices subject to change.

Begin Live Chat