E50DT1 - E50 Heavy Duty Limit Switch

Eaton

  • $215.01 (Each)
  • $215.01 (Each)
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
E50DT1
Manufacturer
Eaton
Manufacturer's Part Number
E50DT1
Description
E50 Heavy Duty Limit Switch
E50 Nema Limit Switch, Head, Top Pushbutton, Spring Ret, 14-250F(-10-121C), Screw Term, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Heads Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290591 / 00782113290591
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$215.01 (Each)
Resources
Images
 
 
E50DT1 - Small Image
 
E50DT1 - Large Image
 
E50DT1 - Large Image
Attachments
 
 
E50DT1 - Specification Sheet
Other Links
 
 
E50DT1 - Other
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
Die Cast Zinc
Dimensions and Weight
Depth
1.54
Width
1.54
Height
1.78
Descriptions
Description
E50 HEAVY DUTY LIMIT SWITCH
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Product Type
E50 LS Head, Top Pushbutton, Spring RTN
extra long description
ETN E50DT1 E50 LS HEAD,TOP PUSHBUTT
Long Description
E50 NEMA Limit Switch,Head,Top Pushbutton,Spring Ret,14-250F(-10-121C),Screw term,NEMA 1,3,3S,4,4X,6,6P,13,IP67,Diec Zn,UL,CSA,CE
Additional Information
dimensions
1.4800 IN X 1.5400 IN X 1.7800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50DT1
GTIN
00782113290591
UPC
782113290591
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Recognized,UL Listed,RoHS Compliant,CE Marked
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Machine Tools: CuttingStationary Mach Equip In Factory - Machine Tools: FormingInd Facilities & Factories - Industrial Facilities/Factories - Other
Operating Temperature
14
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E50DT1.
Jump To:

Cross Referenced

These items are similar to E50DT1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
JK1 Denison n/a
JK16 Denison n/a
E50DT1 Eaton 00782113290591
CR215GH81 GENERAL ELECTRIC n/a
2EG35 WW GRAINGER n/a
LSZ1C Honeywell 00784549884191
802MBX Rockwell Automation 00662073196402
9007E Schneider Electric 00785901500827
3SE03DT1 Siemens 00754554232683

* All prices subject to change.

Begin Live Chat