E50DR1 - E50 Heavy Duty Limit Switch

Eaton

  • $154.83 (Each)
  • $154.83 (Each)

In-Stock: 7 available locally (DFW RDC, TX) (change location)
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
E50DR1
Manufacturer
Eaton
Manufacturer's Part Number
E50DR1
Description
E50 Heavy Duty Limit Switch
Limit Switch Head, E50 Heavy Duty Plug In Series, Side Rotary;Standard Spring Return Actuator, 24 V Ac to 120 V DC, -10 to +200 °F, 1.05 In Actuator Length, 0.4400 LB/Ea
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Heads Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290560 / 00782113290560
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.83 (Each)
Stock Availability
DFW RDC
7 (Check another store)
All Stores
360
Resources
Images
 
 
E50DR1 - Small Image
 
E50DR1 - Large Image
 
E50DR1 - Large Image
 
E50DR1 - Large Image
Attachments
 
 
E50DR1 - Specification Sheet
Other Links
 
 
E50DR1 - Other
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
24 V ac to 120 V dc
Material
Die Cast Zinc
Dimensions and Weight
Depth
1.54
Width
1.54
Height
2.46
Descriptions
Product Type
Limit Switch Head
Long Description
Limit Switch Head, E50 Heavy Duty Plug In Series, Side Rotary;Standard Spring Return Actuator, 24 V ac to 120 V dc, -10 to +200 °F, 1.05 in Actuator Length, 0.4400 lb/EA
Features
Eaton's Culter Hammer Seris E50 Modular Plug-In Limit Switch are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton(R) gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S.
Short Description
Limit Switch Head, E50 Heavy Duty Plug In, Side Rotary;Standard Spring Return Actuator
Special Features
E50 Devices Can be Ordered in Separate Components or as Complete Assembled Switches
Description
E50 HEAVY DUTY LIMIT SWITCH
extra long description
ETN E50DR1 E50 LS HEAD,SIDE ROTARY,
Additional Information
actuator type
Side Rotary;Standard Spring Return
for use with
E50 Heavy Duty Modular Limit Switches
ip rating
IP67
Operating Temperature Range
-10 to +200 °F
Standards Met
CSA Certified;UL Recognized
package quantity
1 ct
Actuator Length
1.05 in
dimensions
1.0500 IN X 1.5400 IN X 2.4600 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50DR1
series
E50 Heavy Duty Plug In
GTIN
00782113290560
UPC
782113290560
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Packaging
Weight
0.4400 lb/EA
Weight per each
0.44
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
standard
UL Recognized,CSA Certified,UL Listed,RoHS Compliant,CE Marked
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Machine Tools: CuttingStationary Mach Equip In Factory - Machine Tools: FormingInd Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 360

Location search:
These alternate items can be purchased instead of E50DR1.
Jump To:

Cross Referenced

These items are similar to E50DR1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50DD1 Eaton 00782113308876
E50DR1 Eaton 00782113290560
9PA16 Honeywell 00784549645402
LSZ1A Honeywell 00784549307003
LSZ1L Honeywell 00784549307188
LSZ1M Honeywell 00784549307218
802MAX Rockwell Automation 66207370683
802MCA1X Rockwell Automation 66207370971
802MCAX Rockwell Automation 66207370954
Z26289 Rockwell Automation 66207422068
9007B Schneider Electric 78590150087
3SE03DR1 Siemens 00754554232652

* All prices subject to change.

Begin Live Chat