E22NS13 - LGD PLT Alum STD R Emerg Stop

Eaton

  • $12.64 (Each)
  • $12.64 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E22NS13
Manufacturer
Eaton
Manufacturer's Part Number
E22NS13
Description
LGD PLT Alum STD R Emerg Stop
Eaton E22 Pushbutton Legend Plate, Standard, Nema 3, 3R, 4, 4X, 12, 13, Aluminum With Plastisol Backing, Black Field, Emerg. Stop, White Lettering
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113105475 / 00782113105475
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.64 (Each)
Stock Availability
Round Rock
0
Austin RDC
0
All Stores
0
Resources
Attachments
 
 
E22NS13 - Specification Sheet
Images
 
 
E22NS13 - Small Image
 
E22NS13 - Large Image
 
E22NS13 - Large Image
 
E22NS13 - Large Image
Other Links
 
 
E22NS13 - Other
 
E22NS13 - Other
 
E22NS13 - Other
Brochures
 
 
E22NS13 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
0.5
Height
0.05
Size
Standard
Width
0.5
Descriptions
Description
LGD PLT ALUM STD R EMERG STOP
Extra Long Description
ETN E22NS13 LGD PLT ALUM STD R EMER
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Long Description
Eaton E22 pushbutton legend plate, Standard, NEMA 3, 3R, 4, 4X, 12, 13, Aluminum with plastisol backing, Black field, EMERG. STOP, white lettering
Product Type
LGD PLT Alum STD R Emerg Stop
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E22NS13
GTIN
00782113105475
UPC
782113105475
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Standard
CSA Certified,UL 508,Lloyd's Register Certified,IEC 947-5-1 MTTA,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat