E22NB2 - Ill. Pushbutton-Flush 4X

Eaton

  • $38.19 (Each)
  • $38.19 (Each)
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
E22NB2
Manufacturer
Eaton
Manufacturer's Part Number
E22NB2
Description
Ill. Pushbutton-Flush 4X
Eaton E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 25 MM, Nema 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Red Actuator, Flush, Plastic, No Light Unit, Black Bezel
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113468273 / 00782113468273
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.19 (Each)
Resources
Attachments
 
 
E22NB2 - Specification Sheet
Images
 
 
E22NB2 - Small Image
 
E22NB2 - Large Image
 
E22NB2 - Large Image
 
E22NB2 - Large Image
Other Links
 
 
E22NB2 - Other
 
E22NB2 - Other
 
E22NB2 - Other
Brochures
 
 
E22NB2 - Brochure
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
Ill. Pushbutton-Flush 4X
Description
ILL. PUSHBUTTON-FLUSH 4X
extra long description
ETN E22NB2 ILL. PUSHBUTTON-FLUSH 4X
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Long Description
Eaton E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, 25 mm, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Red actuator, Flush, Plastic, No light unit, Black bezel
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E22NB2
GTIN
00782113468273
UPC
782113468273
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E22NB2.
Jump To:

Cross Referenced

These items are similar to E22NB2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E22NB2 Eaton 00782113468273
HW1L-M1-R Idec n/a
ZA2BW34 TELE n/a
PB22BIF0R Carlo Gavazzi n/a
PB22SIF0R Carlo Gavazzi n/a
6HW99 WW GRAINGER n/a
M22DLR Klockner Moeller n/a
800ELF4 Rockwell Automation n/a
800FPLF4 Rockwell Automation n/a
MP111R Rockwell Automation n/a
9001D1Y1R Schneider Electric n/a
9001D2Y1R Schneider Electric n/a
D1Y1R Schneider Electric n/a
D2Y1R Schneider Electric n/a
ZA2BW343 Schneider Electric 00785901774402
ZB5AW343 Schneider Electric 00785901355229

* All prices subject to change.

Begin Live Chat