E22LED120WN - 120V Ac/DC White Led

Eaton

  • $54.86 (Each)
  • $54.86 (Each)

In-Stock: 2 available at other locations ( find a store with stock)
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
E22LED120WN
Manufacturer
Eaton
Manufacturer's Part Number
E22LED120WN
Description
120V Ac/DC White Led
Pilot Devices - Ashville Pushbutton, Led Lamp, White, White, White, Continuous, 120 Vac/VDC, 22.5 MM, Led Lamp, E22, 10250T, E34 and E22 Units
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113494104 / 00782113494104
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.86 (Each)
Stock Availability
N. San Antonio
0 (Find nearest stock)
San Antonio RDC
0
All Stores
2
Resources
Images
 
 
E22LED120WN - Small Image
 
E22LED120WN - Large Image
 
E22LED120WN - Large Image
 
E22LED120WN - Large Image
 
E22LED120WN - Large Image
Attachments
 
 
E22LED120WN - Specification Sheet
Brochures
 
 
E22LED120WN - Brochure
Other Links
 
 
E22LED120WN - Other
 
E22LED120WN - Other
 
E22LED120WN - Other
 
E22LED120WN - Other
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
Pilot Devices - Ashville Pushbutton, LED Lamp, White, White, White, Continuous, 120 Vac/Vdc, 22.5 mm, LED lamp, E22, 10250T, E34 and E22 units
Description
120V AC/DC WHITE LED
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Product Type
120V Ac/DC White Led
extra long description
ETN E22LED120WN 120V AC/DC WHITE LE
Manufacturer Information
Manufacturers Part Number
E22LED120WN
Brand
Eaton
GTIN
00782113494104
UPC
782113494104
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.02
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of E22LED120WN.
Jump To:

Cross Referenced

These items are similar to E22LED120WN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ECX19252 Automation Direct n/a
E22LED120WN Eaton 00782113494104
E22LED120YN Eaton 00782113494074
LSTD-H2W Idec n/a
52AEE27 Siemens 00783087236578
52AEEB7 Siemens n/a

* All prices subject to change.

Begin Live Chat