E22GDB2 - Il PSHPLL 2P Ma BKBZ R

Eaton

  • $115.63 (Each)
  • $115.63 (Each)
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
E22GDB2
Manufacturer
Eaton
Manufacturer's Part Number
E22GDB2
Description
Il PSHPLL 2P Ma BKBZ R
Eaton 22.5 MM Non-Metallic Heavy-Duty Actuator Push-Pull Operator, Standard Actuator, Red, Plastic, Illuminated, No Light Unit, Two-Position, Maintained Push and Pull, E22 Series
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113467511 / 00782113467511
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.63 (Each)
Resources
Attachments
 
 
E22GDB2 - Specification Sheet
Images
 
 
E22GDB2 - Large Image
 
E22GDB2 - Small Image
Other Links
 
 
E22GDB2 - Other
Brochures
 
 
E22GDB2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Standard
Dimensions and Weight
Size
40 mm
Descriptions
Long Description
Eaton 22.5 mm Non-metallic Heavy-Duty Actuator Push-Pull Operator,Standard Actuator,Red,Plastic,Illuminated,No light unit,Two-position,Maintained push and pull,E22 Series
Product Type
Il PSHPLL 2P Ma BKBZ R
Description
IL PSHPLL 2P MA BKBZ R
extra long description
ETN E22GDB2 IL PSHPLL 2P MA BKBZ R
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Additional Information
dimensions
2.0000 IN X 2.0000 IN X 2.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E22GDB2
GTIN
00782113467511
UPC
782113467511
Taxonomies, Classifications, and Categories
Type
PUSHBUTTON
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL 508,IEC 947-5-1 MTTA,CSA Certified,Lloyd's Register Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E22GDB2.
Jump To:

Cross Referenced

These items are similar to E22GDB2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C28DD01 BACO n/a
E22GDB2 Eaton 00782113467511
080XTER GENERAL ELECTRIC n/a
2EW90 WW GRAINGER n/a
CBKPMP4R Rockwell Automation n/a
ZA2BT4 Schneider Electric 00785901591825
3SB30000CA21 Siemens 00754554664866
3SB30001CA21 Siemens 00754554395395
ZB5AT4 Schneider Electric 78590136920

* All prices subject to change.

Begin Live Chat