E10T215AS - Toggle DPST 15as

Eaton

  • $8.71 (Each)
  • $8.71 (Each)

  • $87.10 (Per 10)

In-Stock: 7 available at other locations ( find a store with stock)
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
E10T215AS
Manufacturer
Eaton
Manufacturer's Part Number
E10T215AS
Description
Toggle DPST 15as
Toggle Switch, 3 Positions, 2 Poles, E10 Series, DPST Contact Configuration, 0.8 In Overall Length, 0.7 In Overall Width, 2.1 In Overall Height, Screw Mount, 0.07 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Components Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/GTIN
782113698236 / 00782113698236
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.71 (Each)
Standard Packaging
$87.10 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Attachments
 
 
E10T215AS - Specification Sheet
Images
 
 
E10T215AS - Small Image
 
E10T215AS - Large Image
 
E10T215AS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Two-pole
Dimensions and Weight
Depth
0.8
Height
2.1
Overall Length
0.8 in
Width
0.7
Descriptions
Description
TOGGLE DPST 15AS
Extra Long Description
ETN E10T215AS TOGGLE DPST 15 AMPS
Features
The E10 switches from Eaton’s electrical sector are intended for general purpose light industrial use. Designed for retrofit and OEM applications.
Long Description
Toggle Switch, 3 Positions, 2 Poles, E10 Series, DPST Contact Configuration, 0.8 in Overall Length, 0.7 in Overall Width, 2.1 in Overall Height, Screw Mount, 0.07 lb
Product Type
Toggle Switch
Short Description
Toggle Switches, E10, 2 Pole, 20A, 3 Positions, SPST
Additional Information
Contact Configuration
DPST
Mounting Type
Screw Mount
Number Of Positions
3
Overall Height
2.1 in
Overall Width
0.7 in
Standards Met
UL Recognized;CSA Certified
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E10T215AS
Model
Toggle switch
Series
E10
GTIN
00782113698236
UPC
782113698236
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Availability
Status
Inactive
Packaging
Weight
0.07 lb
Weight per each
0.07
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
CSA Certified,UL Recognized
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
6 View Store

A-L

Location Stock Available
Katy
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat