DG134205FBC21C - DG1 480V FR6 N1 150HP(205A)CT 200HP (261A) VT W/BC

Eaton

  • $29905.48 (Each)
  • $29,905.48 (Each)

Available from manufacturer.
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
DG134205FBC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-34205FB-C21C
Description
DG1 480V FR6 N1 150HP(205A)CT 200HP (261A) VT W/BC
Eaton Powerxl DG1 Variable Frequency Drive, 380-500V Input 110 KW 150 HP CT 3PH 50/60 HZ 205A Output IP21/Type 1 FR6 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots Brake Chopper
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Ac Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786680199790 / 00786680199790
Weight per unit
281.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29,905.48 (Each)
Stock Availability
El Paso
0
All Stores
0
Resources
Attachments
 
 
DG134205FBC21C - Specification Sheet
Images
 
 
DG134205FBC21C - Small Image
 
DG134205FBC21C - Large Image
Other Links
 
 
DG134205FBC21C - Other
 
DG134205FBC21C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
21.88
Height
45.27
Width
23.62
Descriptions
Description
DG1 480V FR6 N1 150HP(205A)CT 200HP (261A) VT W/BC
Extra Long Description
ETN DG1-34205FB-C21C DG1,480V FR6,N
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Long Description
Eaton PowerXL DG1 variable frequency drive, 380-500V input 110 kW 150 Hp CT 3PH 50/60 Hz 205A output IP21/type 1 FR6 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU ports 2 exp slots Brake chopper
Product Type
DG1, 480V FR6, N1, 150HP CT, 200HP VT, W/BC
Additional Information
Display
LCD graphical
Input Voltage
400 V, 380-500 V(-15%, +10%)
Keypad
Included
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DG1-34205FB-C21C
GTIN
00786680199790
UPC
786680199790
Taxonomies, Classifications, and Categories
Type
Variable Frequency Drive
Packaging
Weight per each
281.3
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
cUL Listed,UL 508C,EN ISO 13849-1,EN 62061,IEC 61508,UL Listed,GoST-R,C-Tick Compliant,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater El Paso Area