D5PAL - Socket - Finger Safe Module Compatible For D5 Rela

Eaton

  • $43.73 (Each)
  • $43.73 (Each)

Available from manufacturer.
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
D5PAL
Manufacturer
Eaton
Manufacturer's Part Number
D5PAL
Description
Socket - Finger Safe Module Compatible For D5 Rela
D5 Series Socket, Used With D5 Series Relays, 300V Nominal Voltage, 25A Nominal Current, Din Rail Mount, Elevator Wire Connection, Qty: 10
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685270067 / 00786685270067
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.73 (Each)
Stock Availability
West Wichita
0
All Stores
0
Resources
Attachments
 
 
D5PAL - Specification Sheet
Images
 
 
D5PAL - Small Image
 
D5PAL - Large Image
 
D5PAL - Large Image
 
D5PAL - Large Image
Other Links
 
 
D5PAL - Other
 
D5PAL - Other
 
D5PAL - Other
 
D5PAL - Other
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
SOCKET - FINGER SAFE MODULE COMPATIBLE FOR D5 RELA
Extra Long Description
ETN D5PAL SKT-FINGER SAFE,MODULE CO
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description
D5 Series Socket, Used with D5 series relays, 300V nominal voltage, 25A nominal current, Din rail mount, Elevator wire connection, QTY: 10
Product Type
SKT-Finger Safe, Module Compatible D5 RLS
Additional Information
Dimensions
4.0000 IN X 2.5000 IN X 1.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
D5PAL
GTIN
00786685270067
UPC
786685270067
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.21
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
DIN Rail Mount
Standard
CSA Certified,cRUus,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater West Wichita Area