C600M1 - C600 Kit Start/Stop Oval

Eaton

  • $213.15 (Each)
  • $213.15 (Each)

In-Stock: 2 available locally (Baytown, TX) (change location)
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
C600M1
Manufacturer
Eaton
Manufacturer's Part Number
C600M1
Description
C600 Kit Start/Stop Oval
Cover Control Kit, 2 LB
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786680148293 / 00786680148293
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$213.15 (Each)
Stock Availability
Baytown
2 (Check another store)
Deer Park
2
All Stores
44
Resources
Images
 
 
C600M1 - Small Image
 
C600M1 - Small Image
 
C600M1 - Large Image
 
C600M1 - Large Image
 
C600M1 - Large Image
 
C600M1 - Large Image
Specifications Sheets
 
 
C600M1 - Specification Sheet
Attachments
 
 
C600M1 - Specification Sheet
Other Links
 
 
C600M1 - Other
 
C600M1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1
Depth
4
Height
4
Descriptions
extra long description
ETN C600M1 C600 KIT, START/STOP OVA
Product Type
Cover Control Kit
Description
C600 KIT START/STOP OVAL
Long Description
Cover Control Kit, 2 lb
Short Description
Cover Control Kit, 2 lb
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
accessory type
Cover Control Kit
Made in USA
yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C600M1
GTIN
00786680148293
UPC
786680148293
Packaging
Weight
2 lb
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat