C440A1A045SF2 - C440 Ol 9-45A FRDM SZ 2 Standard

Eaton

  • $442.43 (Each)
  • $442.43 (Each)

In-Stock: 1 available locally (Marshall, TX) (change location)
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
C440A1A045SF2
Manufacturer
Eaton
Manufacturer's Part Number
C440A1A045SF2
Description
C440 Ol 9-45A FRDM SZ 2 Standard
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Freedom Size 2, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 9-45A, Standard
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
786685411903 / 00786685411903
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$442.43 (Each)
Stock Availability
Marshall
1 (Check another store)
Longview
0
All Stores
7
Resources
Images
 
 
C440A1A045SF2 - Small Image
 
C440A1A045SF2 - Large Image
Attachments
 
 
C440A1A045SF2 - Specification Sheet
Brochures
 
 
C440A1A045SF2 - Brochure
Other Links
 
 
C440A1A045SF2 - Other
 
C440A1A045SF2 - Other
 
C440A1A045SF2 - Other
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
Freedom Size 2
Descriptions
Description
C440 OL 9-45A FRDM SZ 2 STANDARD
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
Product Type
C440 Ol (9-45A) FRDM SZ 2 Standard
extra long description
ETN C440A1A045SF2 C440 OL (9-45A) F
Long Description
Eaton C440 electronic overload relay, C440 Electronic Overload Relay - NEMA, Freedom Size 2, 45mm frame, Selectable 10A, Class 10 ,20, 30, Overload 9-45A, Standard
Special Features
Standard
Additional Information
dimensions
7.5000 IN X 3.0000 IN X 6.5000 IN
Trip Type
Selectable 10 A, class 10 ,20, 30
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C440A1A045SF2
GTIN
00786685411903
UPC
786685411903
Taxonomies, Classifications, and Categories
Type
Electronic overload relay
Packaging
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Longview Area

Location Stock Available
Marshall
1 View Store

Distribution Centers

Location Stock Available
Odessa
2 View Store

A-L

Location Stock Available
Conway
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat