C440A1A005SAX - C440 Ol 1-5A Nema Stand Alone Standard

Eaton

  • $200.98 (Each)
  • $200.98 (Each)

In-Stock: 1 available locally (Lubbock, TX) (change location)
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
C440A1A005SAX
Manufacturer
Eaton
Manufacturer's Part Number
C440A1A005SAX
Description
C440 Ol 1-5A Nema Stand Alone Standard
Overload Relay, 1 A, 5 A, Automatic/Manual Reset, 4.32 In Overall Length, 1.8 In Overall Width, 0.87 LB
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
786685412351 / 00786685412351
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$200.98 (Each)
Stock Availability
Lubbock
1 (Check another store)
All Stores
66
Resources
Images
 
 
C440A1A005SAX - Small Image
 
C440A1A005SAX - Large Image
 
C440A1A005SAX - Large Image
Specifications Sheets
 
 
C440A1A005SAX - Specification Sheet
Attachments
 
 
C440A1A005SAX - Specification Sheet
Brochures
 
 
C440A1A005SAX - Brochure
Other Links
 
 
C440A1A005SAX - Other
 
C440A1A005SAX - Other
 
C440A1A005SAX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
4.32 in
Size
Separate Mount
Descriptions
Description
C440 OL 1-5A NEMA STAND ALONE STANDARD
Product Type
Overload Relay
Long Description
Overload Relay, 1 A, 5 A, Automatic/Manual Reset, 4.32 in Overall Length, 1.8 in Overall Width, 0.87 lb
Short Description
Overload Relay 5 A
extra long description
ETN C440A1A005SAX C440 OL (1-5A) NE
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
Special Features
Standard
Additional Information
Minimum Overload Current
1 A
Maximum Overload Current
5 A
Reset Type
Automatic/Manual
Overall Width
1.8 in
Standards Met
UL Listed;CSA Certified;CE Marked
dimensions
4.3200 IN X 1.8000 IN X 3.8000 IN
Trip Type
Selectable 10 A, class 10 ,20, 30
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C440A1A005SAX
GTIN
00786685412351
UPC
786685412351
Taxonomies, Classifications, and Categories
Type
Electronic overload relay
Packaging
Weight
0.87 lb
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 66

Location search:

Greater Lubbock Area

Location Stock Available
Lubbock
1 View Store

Distribution Centers

Location Stock Available
Abilene
5 View Store
Odessa
42 View Store

M-Z

Location Stock Available
Midland
5 View Store
San Angelo
3 View Store

* All prices subject to change.

Begin Live Chat