C320KGS41 - Aux Cont For FRDM Size 4, 5 P-S Base Aux 1no

Eaton

  • $177.72 (Each)
  • $177.72 (Each)

In-Stock: 2 available locally (Texarkana, TX) (change location)
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
C320KGS41
Manufacturer
Eaton
Manufacturer's Part Number
C320KGS41
Description
Aux Cont For FRDM Size 4, 5 P-S Base Aux 1no
Eaton Freedom Nema Auxiliary Contact, Freedom Accessory, Base Auxiliary Contact, Used On Starter and Contactors, No Circuit, Nema Sizes 4-5, IEC Sizes P-S
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113629308 / 00782113629308
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$177.72 (Each)
Stock Availability
Texarkana
2 (Check another store)
All Stores
9
Resources
Images
 
 
C320KGS41 - Small Image
 
C320KGS41 - Large Image
 
C320KGS41 - Large Image
 
C320KGS41 - Large Image
Attachments
 
 
C320KGS41 - Specification Sheet
Other Links
 
 
C320KGS41 - Other
 
C320KGS41 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
3.3
Width
3.3
Depth
4.4
Size
NEMA sizes 4 - 5, IEC sizes P - S
Descriptions
Description
AUX CONT FOR FRDM SIZE 4,5 P-S BASE AUX 1NO
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Product Type
Aux Cont FRDM SZ4, 5 P-S Base Aux 1no
extra long description
ETN C320KGS41 AUX CONT FRDM SZ4,5 P
Long Description
Eaton Freedom NEMA auxiliary contact, Freedom Accessory, Base auxiliary contact, Used on Starter and Contactors, NO circuit, NEMA Sizes 4-5, IEC Sizes P-S
Additional Information
Contact Configuration
NO
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320KGS41
GTIN
00782113629308
UPC
782113629308
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Texarkana Area

Location Stock Available
Texarkana
2 View Store

Distribution Centers

Location Stock Available
Deer Park
6 View Store

A-L

Location Stock Available
Hot Springs
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of C320KGS41.
Jump To:

Cross Referenced

These items are similar to C320KGS41 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C320KGS4 Eaton 00782113413518
C320KGS41 Eaton 00782113629308
4B921 WW GRAINGER n/a
27956U Rockwell Automation n/a
9999PX20 Schneider Electric n/a
LA8DN20 Schneider Electric 00785901236498
3RH19211EA20 Siemens 00754554416069
3RH19211KA20 Siemens 00754554416144
20SADILM Klockner Moeller n/a
20SIDILM Klockner Moeller n/a
100DS120 Rockwell Automation n/a
100SA20 Rockwell Automation n/a
100SB20 Rockwell Automation n/a
LAD8N20 Schneider Electric 00785901213758
CA7PA20 Sprecher - Schu n/a

* All prices subject to change.

Begin Live Chat