C320KGS3 - Aux Cont For FRDM Size 00-2 A-K Side MTD 1NO-1NC

Eaton

  • $99.88 (Each)
  • $99.88 (Each)

In-Stock: 83 available at other locations ( find a store with stock)
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
C320KGS3
Manufacturer
Eaton
Manufacturer's Part Number
C320KGS3
Description
Aux Cont For FRDM Size 00-2 A-K Side MTD 1NO-1NC
Eaton Freedom Nema Auxiliary Contact, Used On Starter and Contactors, 1NO 1NC Contacts, Side Mounting
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113413501 / 00782113413501
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.88 (Each)
Stock Availability
Plano
0 (Find nearest stock)
DFW RDC
0
All Stores
83
Resources
Images
 
 
C320KGS3 - Small Image
 
C320KGS3 - Large Image
Attachments
 
 
C320KGS3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
4
Height
1.1
Width
2.5
Descriptions
Description
AUX CONT FOR FRDM SIZE 00-2 A-K SIDE MTD 1NO-1NC
Extra Long Description
ETN C320KGS3 AUX CONT FRDM SZ00-2,
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA auxiliary contact, Used on Starter and Contactors, 1NO 1NC contacts, Side mounting
Product Type
Aux Cont FRDM SZ00-2, A-K 1NO-1NC
Additional Information
Contact Configuration
1 NO, 1 NC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320KGS3
GTIN
00782113413501
UPC
782113413501
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SIDE
Standard
cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat