C320KGS1 - Aux Cont For FRDM Size 00-2 A-K Side MTD 1 N.O.

Eaton

  • $78.18 (Each)
  • $78.18 (Each)

In-Stock: 2 available locally (Pryor, OK) (change location)
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
C320KGS1
Manufacturer
Eaton
Manufacturer's Part Number
C320KGS1
Description
Aux Cont For FRDM Size 00-2 A-K Side MTD 1 N.O.
Freedom Accessory, Auxiliary Contact, Used On Starter and Contactors, 1NO Contacts, Side Mounting
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113413488 / 00782113413488
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.18 (Each)
Stock Availability
Pryor
2 (Check another store)
Tulsa
9
All Stores
232
Resources
Images
 
 
C320KGS1 - Small Image
 
C320KGS1 - Large Image
 
C320KGS1 - Large Image
 
C320KGS1 - Large Image
Attachments
 
 
C320KGS1 - Specification Sheet
Other Links
 
 
C320KGS1 - Other
 
C320KGS1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
2
Width
2.5
Depth
3.5
Descriptions
Description
AUX CONT FOR FRDM SIZE 00-2 A-K SIDE MTD 1 N.O.
Product Type
Aux FRDM SZ00-2, A-K MTD 1no
extra long description
ETN C320KGS1 AUX FRDM SZ00-2, A-K M
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Freedom Accessory, Auxiliary contact, Used on Starter and Contactors, 1NO contacts, Side mounting
Additional Information
Contact Configuration
1 NO
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320KGS1
GTIN
00782113413488
UPC
782113413488
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Mounting
SIDE
standard
cUL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 232

Location search:

* All prices subject to change.

Begin Live Chat