C306DN3B - 32A Overload Relay

Eaton

  • $304.07 (Each)
  • $304.07 (Each)

In-Stock: 1 available locally (Clovis, NM) (change location)
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
C306DN3B
Manufacturer
Eaton
Manufacturer's Part Number
C306DN3B
Description
32A Overload Relay
Relay, 3 Poles, 20 to 39 A, Panel Mount, 0.56 LB
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
782113973234 / 00782113973234
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$304.07 (Each)
Stock Availability
Clovis
1 (Check another store)
Lubbock
2
All Stores
107
Resources
Images
 
 
C306DN3B - Small Image
 
C306DN3B - Large Image
 
C306DN3B - Large Image
 
C306DN3B - Large Image
 
C306DN3B - Large Image
Specifications Sheets
 
 
C306DN3B - Specification Sheet
Attachments
 
 
C306DN3B - Specification Sheet
Other Links
 
 
C306DN3B - Other
 
C306DN3B - Other
 
C306DN3B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 to 39 A
Poles
3
Descriptions
Product Type
Relay
Long Description
Relay, 3 Poles, 20 to 39 A, Panel Mount, 0.56 lb
Short Description
Relay GST00-160, 3 Pole
extra long description
ETN C306DN3B THERMAL O/L RELAY 32A
Description
32A OVERLOAD RELAY
Features
Replacement and renewal items for control products
Special Features
Heaters required
Additional Information
for use with
GST00-160
Mounting Type
Panel Mount
Standards Met
UL Listed;CSA Certified
dimensions
4.0000 IN X 4.0000 IN X 3.7500 IN
Trip Type
Thermal
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C306DN3B
GTIN
00782113973234
UPC
782113973234
Taxonomies, Classifications, and Categories
Type
Control product accessory
Packaging
Weight
0.56 lb
Weight per each
0.56
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
Mounting
DIN RAIL, PANEL
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C306DN3B.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of C306DN3B.

Nema Freedom Thermal Overload Relay, 20 - 39A, Three-Pole, Nema Size 00, 0, IEC...
  • Our Part #: C306DN3B
  • Clovis Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: C306DN3B
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($304.07) ·
C306DN3B - Eaton Corp

Clovis Availability: In Stock

Total Availability: In Stock

Book Price

$304.07

Each

QTY:
Each
Add
Cross Referenced

These items are similar to C306DN3B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C306DN3B Eaton 00782113973234
LR2D1 Schneider Electric n/a

* All prices subject to change.

Begin Live Chat