C25FNF360A - DP Cont 60A 3P Opn 120V

Eaton

  • $219.64 (Each)
  • $219.64 (Each)

In-Stock: 1 available locally (Springdale, AR) (change location)
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
C25FNF360A
Manufacturer
Eaton
Manufacturer's Part Number
C25FNF360A
Description
DP Cont 60A 3P Opn 120V
Definite Purpose Control - Contactor, 3 Poles, 60 A, 110 to 120 V Ac, 75 A Resistive Load, 10 HP (Single Phase);20 HP (Three Phase);7.5 KW (Single Phase);11 KW (Three Phase) Motor Power, 60 to 75 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 2.67 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782113476131 / 00782113476131
Weight per unit
2.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$219.64 (Each)
Stock Availability
Springdale
1 (Check another store)
All Stores
265
Resources
Images
 
 
C25FNF360A - Small Image
 
C25FNF360A - Large Image
 
C25FNF360A - Large Image
Attachments
 
 
C25FNF360A - Specification Sheet
Other Links
 
 
C25FNF360A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Dimensions and Weight
Overall Length
3.35 in;85 mm
Width
2.63
Height
3.75
Depth
3.97
Descriptions
Product Type
Definite Purpose Control - Contactor
Long Description
Definite Purpose Control - Contactor, 3 Poles, 60 A, 110 to 120 V ac, 75 A Resistive Load, 10 hp (Single Phase);20 hp (Three Phase);7.5 kW (Single Phase);11 kW (Three Phase) Motor Power, 60 to 75 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, DIN Rail Mount, 50 to 60 Hz, 3.75 in Overall Height, 3.35 in Overall Length, 2.40 in Overall Width, 2.67 lb
Features
Definite Purpose Starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry. They are controlled by automatic thermostat control or manual pushbutton interfaces.
Short Description
Definite Purpose Control - Contactor, 3P, 60 A, 110 to 120 VAC, Motor and Power Control Equipment, 50 to 60 Hz
Special Features
Quick coil changing ability allows for easy maintenance;Shrouded or fingerproof terminals reduce possibility of electrical shock
Description
DP CONT 60A 3P OPN 120V
extra long description
ETN C25FNF360A DP CONT 60A 3P OPN 1
Additional Information
Coil Voltage
110 to 120 V ac
resistive load
75 A
motor power
10 hp (Single Phase);20 hp (Three Phase);7.5 kW (Single Phase);11 kW (Three Phase)
Frame Size
60 to 75 A
Connection Type
Quick Connect Terminal
Minimum Operating Temperature
-13 °F;-25 °C
Maximum Operating Temperature
+158 °F;+70 °C
Mounting Type
DIN Rail Mount
Overall Height
3.75 in;95 mm
Overall Width
2.40 in;61 mm
Standards Met
UL Listed;CSA Certified;CE Certified;RoHS Compliant
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25FNF360A
GTIN
00782113476131
UPC
782113476131
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight
2.67 lb
Weight per each
2.67
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
Application
Motor and Power Control Equipment
standard
CSA Certified,UL Recognized,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 265

Location search:

Greater Springdale Area

Location Stock Available
Rogers
1 View Store
Springdale
1 View Store

* All prices subject to change.

Begin Live Chat