C25END430A - DP Cont 30A 4P Opn 120V

Eaton

  • $116.06 (Each)
  • $116.06 (Each)

In-Stock: 1 available locally (Marietta, GA) (change location)
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
C25END430A
Manufacturer
Eaton
Manufacturer's Part Number
C25END430A
Description
DP Cont 30A 4P Opn 120V
Definite Purpose Control - Contactor, 4 Poles, 30 A, 110 to 120 V Ac, 40 A Resistive Load, 3 Phases, 15 HP;11 KW Motor Power, 25 to 40 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.38 In Overall Length, 2.68 In Overall Width, 2.15 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
782113542331 / 0782113542331 / 00782113542331
Weight per unit
2.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.06 (Each)
Stock Availability
Marietta
1 (Check another store)
Atlanta
5
All Stores
473
Resources
Images
 
 
C25END430A - Small Image
 
C25END430A - Large Image
 
C25END430A - Large Image
 
C25END430A - Large Image
 
C25END430A - Large Image
Attachments
 
 
C25END430A - Specification Sheet
Other Links
 
 
C25END430A - Other
 
C25END430A - Other
 
C25END430A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Number of Phases
3
Dimensions and Weight
Overall Length
3.38 in;86 mm
Width
2.68
Height
3.75
Depth
3.38
Descriptions
Product Type
Definite Purpose Control - Contactor
Long Description
Definite Purpose Control - Contactor, 4 Poles, 30 A, 110 to 120 V ac, 40 A Resistive Load, 3 Phases, 15 hp;11 kW Motor Power, 25 to 40 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, DIN Rail Mount, 50 to 60 Hz, 3.75 in Overall Height, 3.38 in Overall Length, 2.68 in Overall Width, 2.15 lb
Features
Definite Purpose Starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry. They are controlled by automatic thermostat control or manual pushbutton interfaces.
Short Description
Definite Purpose Control - Contactor, 4P, 30 A, 110 to 120 VAC, Motor and Power Control Equipment, 50 to 60 Hz
Special Features
Quick coil changing ability allows for easy maintenance;Shrouded or fingerproof terminals reduce possibility of electrical shock
Description
DP CONT 30A 4P OPN 120V
extra long description
ETN C25END430A DP CONT 30A 4P OPN 1
Additional Information
Coil Voltage
110 to 120 V ac
resistive load
40 A
motor power
15 hp;11 kW
Frame Size
25 to 40 A
Connection Type
Quick Connect Terminal
Minimum Operating Temperature
-13 °F;-25 °C
Maximum Operating Temperature
+158 °F;+70 °C
Mounting Type
DIN Rail Mount
Overall Height
3.75 in;95 mm
Overall Width
2.68 in;68 mm
Standards Met
UL Listed;CSA Certified;CE Certified;RoHS Compliant
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C25END430A
GTIN
00782113542331
UPC
782113542331
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight
2.15 lb
Weight per each
2.15
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
Application
Motor and Power Control Equipment
standard
CSA Certified,UL Recognized
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 473

Location search:

Greater Atlanta Area

Location Stock Available
Atlanta
5 View Store
Marietta
1 View Store
These alternate items can be purchased instead of C25END430A.
Jump To:

Cross Referenced

These items are similar to C25END430A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACC340UM20 Eaton n/a
C25END430A Eaton 00782113542331
42BE25AF FURNAS n/a
42BE25AF106 FURNAS n/a
42BF25AF FURNAS n/a
CR353AC4AA1 GENERAL ELECTRIC 00783166403310
CR353AC4BA1 GENERAL ELECTRIC n/a
GCR353AC4AA1 GENERAL ELECTRIC n/a
5B115 WW GRAINGER n/a
CDM3014 ITE n/a
DP30C4P1 Rockwell Automation n/a
2200EB340AA Schneider Electric n/a
8910DO4 120/60 Schneider Electric n/a
8910DPA34V02 Schneider Electric 00785901073505
EB340AA Schneider Electric n/a

* All prices subject to change.

Begin Live Chat