C0150E2AFB - 150 Va Type Mte Control Transformer With Primary F

Eaton

  • $123.85 (Each)
  • $123.85 (Each)

In-Stock: 29 available locally (Deer Park, TX) (change location)
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
C0150E2AFB
Manufacturer
Eaton
Manufacturer's Part Number
C0150E2AFB
Description
150 Va Type Mte Control Transformer With Primary F
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, SV: 120/115/110V, 55°C, 150 Va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680420863 / 00786680420863
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.85 (Each)
Stock Availability
Deer Park
29 (Check another store)
All Stores
44
Resources
Images
 
 
C0150E2AFB - Small Image
 
C0150E2AFB - Large Image
 
C0150E2AFB - Large Image
 
C0150E2AFB - Large Image
 
C0150E2AFB - Large Image
 
C0150E2AFB - Large Image
Attachments
 
 
C0150E2AFB - Specification Sheet
Brochures
 
 
C0150E2AFB - Brochure
Other Links
 
 
C0150E2AFB - Other
 
C0150E2AFB - Other
 
C0150E2AFB - Other
 
C0150E2AFB - Other
 
C0150E2AFB - Other
 
C0150E2AFB - Other
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
150 VA TYPE MTE CONTROL TRANSFORMER WITH PRIMARY F
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Product Type
150VA Type Mte CPT W/ Prim Fuse Block
extra long description
ETN C0150E2AFB 150VA Type MTE CPT W
Special Features
Primary Fuse Block
Long Description
Eaton Type MTE industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, sv: 120/115/110v, 55°c, 150 va
Additional Information
Tap Size
NONE
Secondary Voltage
120/115/110 V
kva rating
150 VA
Primary Voltage
220 X 440 V, 230 X 460 V, 240 X 480 V
dimensions
3.8800 IN X 3.7500 IN X 4.6700 IN
Manufacturer Information
Manufacturers Part Number
C0150E2AFB
Brand
Eaton
GTIN
00786680420863
UPC
786680420863
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
Application
Other
standard
UL Listed,cUL Certified,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 44

Location search:

Greater Deer Park Area

Location Stock Available
Baytown
3 View Store
Deer Park
29 View Store

Distribution Centers

Location Stock Available
Austin RDC
4 View Store

A-L

Location Stock Available
Bastrop
2 View Store
Ft. Worth
1 View Store

M-Z

Location Stock Available
Midland
5 View Store
These alternate items can be purchased instead of C0150E2AFB.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of C0150E2AFB.

Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 150 Va, 4...
  • Our Part #: C0150E2AFB
  • Deer Park Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: C0150E2AFB
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($123.85) ·
C0150E2AFB - Eaton Corp

Deer Park Availability: In Stock

Total Availability: In Stock

Book Price

$123.85

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to C0150E2AFB, though they may not be 100% alike.

Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV...
  • Our Part #: PH150MQMJFK
  • Deer Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PH150MQMJ-FK
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($128.80) ·
PH150MQMJFK - Hammond Power Solutions

Deer Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$128.80

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat