932852KIT - 220-240V 50-60HZ Ac Coil 65MM Freedom Contactor Ki

Eaton

  • $463.82 (Each)
  • $463.82 (Each)

In-Stock: 1 available locally (Lafayette, LA) (change location)
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
932852KIT
Manufacturer
Eaton
Manufacturer's Part Number
932852KIT
Description
220-240V 50-60HZ Ac Coil 65MM Freedom Contactor Ki
Motor Control Renewal Parts/Accessories- Coil and Contactor, 220 to 240 V, 65 MM Size, 3 LB
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685884240 / 00786685884240
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$463.82 (Each)
Stock Availability
Lafayette
1 (Check another store)
Alexandria
2
All Stores
140
Resources
Images
 
 
932852KIT - Small Image
 
932852KIT - Large Image
 
932852KIT - Large Image
 
932852KIT - Large Image
 
932852KIT - Large Image
 
932852KIT - Large Image
Specifications Sheets
 
 
932852KIT - Specification Sheet
Attachments
 
 
932852KIT - Specification Sheet
Other Links
 
 
932852KIT - Other
 
932852KIT - Other
 
932852KIT - Other
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
65 mm
Depth
2
Width
2.31
Height
3.25
Descriptions
Product Type
Motor Control Renewal Parts/Accessories- Coil and Contactor
Long Description
Motor Control Renewal Parts/Accessories- Coil And Contactor, 220 to 240 V, 65 mm Size, 3 lb
Short Description
Motor Control Renewal Parts/Accessories- Coil and Contactor,3 lb
Description
220-240V 50-60HZ AC COIL 65MM FREEDOM CONTACTOR KI
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
extra long description
ETN 9-3285-2 220-240V 50-60HZ AC CO
Additional Information
accessory type
Motor Control Renewal Parts/Accessories
Coil Voltage
220 to 240 V
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
932852KIT
GTIN
00786685884240
UPC
786685884240
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Availability
Status
Inactive
Packaging
Weight
3 lb
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Parts and Accessories
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 140

Location search:

* All prices subject to change.

Begin Live Chat