928763 - Coil 480V 60HZ For Freedom Nema Size 0 and IEC D-F

Eaton

  • $396.14 (Each)
  • $396.14 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
928763
Manufacturer
Eaton
Manufacturer's Part Number
9-2876-3
Description
Coil 480V 60HZ For Freedom Nema Size 0 and IEC D-F
Motor Control Renewal Parts/Accessories-Coil, 480 to 440 V Ac, Coil, 0.18 LB
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Contactor Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114628874 / 00782114628874
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$396.14 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
44
Resources
Images
 
 
928763 - Small Image
 
928763 - Large Image
 
928763 - Large Image
 
928763 - Large Image
 
928763 - Large Image
Specifications Sheets
 
 
928763 - Specification Sheet
Attachments
 
 
928763 - Specification Sheet
Other Links
 
 
928763 - Other
 
928763 - Other
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
480 to 440 V ac
Dimensions and Weight
Depth
1.8
Width
1.8
Height
2.1
Descriptions
Product Type
Motor Control Renewal Parts/Accessories-Coil
Long Description
Motor Control Renewal Parts/Accessories-Coil, 480 to 440 V ac, Coil, 0.18 lb
Short Description
Motor Control Renewal Parts/Accessories-Coil Used With Freedom 0.18 lb
Description
COIL 480V 60HZ FOR FREEDOM NEMA SIZE 0 AND IEC D-F
extra long description
ETN 9-2876-3 COIL 480V 60HZNEMA SZ0
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Additional Information
Part Type
Coil
for use with
Used With Freedom (NEMA 0 and IEC D-F)
Coil Voltage
480 V
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
9-2876-3
GTIN
00782114628874
UPC
782114628874
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Packaging
Weight
0.18 lb
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
Application
Parts and Accessories
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat