1411D6501 - Reflex, Self-Contained, 115VAC, 11-Series, Plug-In Rel

Eaton

  • $1551.39 (Each)
  • $1,551.39 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
1411D6501
Manufacturer
Eaton
Manufacturer's Part Number
1411D6501
Description
Reflex, Self-Contained, 115VAC, 11-Series, Plug-In Rel
Eaton E68 Series Integral Sensor Valve Zero Pressure Accumulation Sensor, Photoelectric, Right Angle, Structural Polyurethane Foam Enclosure, 4 Pin M12 Connector, 18 - 30 VDC Input, Polarized Retroreflective
Slang Terms

Categories
Proximity Sensors - Photoelectric Sensors
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113824574 / 00782113824574
Weight per unit
1.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,551.39 (Each)
Resources
Images
 
 
1411D6501 - Small Image
 
1411D6501 - Large Image
 
1411D6501 - Large Image
 
1411D6501 - Large Image
Attachments
 
 
1411D6501 - Specification Sheet
Other Links
 
 
1411D6501 - Other
 
1411D6501 - Other
Dimensions and Weight
Length
3.79
Height
5.7
Width
7.65
Descriptions
Description
REFLEX,SELF-CONTAINED,115VAC,11-SERIES,PLUG-IN REL
Features
The 11 series are highly configurable photoelectric sensor. The sensor operates in the reflex sensing mode with a choice of visible or infrared source light. Select one of four different output devices to match your control needs. An optional time delay logic module is also available.
Product Type
Photo Sensor, Reflex, 115vac
extra long description
ETN 1411D-6501 PHOTO SENSOR,REFLEX,
Long Description
Eaton E68 Series Integral Sensor Valve Zero Pressure Accumulation Sensor, Photoelectric, Right Angle, Structural Polyurethane Foam enclosure, 4 Pin M12 Connector, 18 - 30 Vdc input, Polarized Retroreflective
Manufacturer Information
Manufacturers Part Number
1411D6501
Brand
Eaton
GTIN
00782113824574
UPC
782113824574
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Photoelectric Sensor
Packaging
Weight per each
1.2999
Carton
1
Uses, Certifications, and Standards
Operating Temperature
5° to 131°F (-15° to 55°C)
standard
Contact Manufacturer
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
You must have an account to view stock levels
There were no add-on items found for 1411D6501.

* All prices subject to change.