13104AQD03 - Comet Ac/DC 2" Perfect Prox With Micro Connector

Eaton

  • $573.85 (Each)
  • $573.85 (Each)

In-Stock: 2 available at other locations ( find a store with stock)
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
13104AQD03
Manufacturer
Eaton
Manufacturer's Part Number
13104AQD03
Description
Comet Ac/DC 2" Perfect Prox With Micro Connector
Perfect Prox Photoelectric Sensor, Rectangular Body Shape, Light Beam Sensing Method, 50 MM Sensing Distance, M12 X 1 Plug-In Connection, NPN Pole Throw Configuration, Polyurethane Material, 20 to 264 V Ac;15 to 30 V DC, -40° to +158 °F, 1 LB
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113843612 / 00782113843612
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$573.85 (Each)
Stock Availability
Marietta
0 (Find nearest stock)
Atlanta
0
All Stores
2
Resources
Tech Bulletins
 
 
13104AQD03 - Tech Bulletin
Images
 
 
13104AQD03 - Small Image
 
13104AQD03 - Large Image
 
13104AQD03 - Large Image
Attachments
 
 
13104AQD03 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Dual key micro
Material
Polyurethane
Voltage Rating
20 to 264 V ac;15 to 30 V dc
Dimensions and Weight
Height
2
Length
5
Width
6
Descriptions
Description
COMET AC/DC 2" PERFECT PROX WITH MICRO CONNECTOR
Extra Long Description
ETN 13104AQD03 18MM ACDC 2" PERFECT
Features
The AccuProx is a high performance analog inductive proximity sensor. The AccuProx family of analog sensors provide unmatched sensing range, linearity and resolution in an affordable and compact tubular enclosure.Unlike standard inductive sensors, which send an open or close signal upon target presence or absence, AccuProx analog sensors provide an electrical signal that varies in proportion to the position of the metaltarget within its sensing range. This makes AccuProx ideal for applications requiring pr
Long Description
Perfect Prox Photoelectric Sensor, Rectangular Body Shape, Light Beam Sensing Method, 50 mm Sensing Distance, M12 x 1 Plug-In Connection, NPN Pole Throw Configuration, Polyurethane Material, 20 to 264 V ac;15 to 30 V dc, -40° to +158 °F, 1 lb
Product Type
Perfect Prox Photoelectric Sensor
Short Description
Perfect Prox Photoelectric Sensor, 50 mm, M12 x 1 Plug-In Connection
Additional Information
Body Shape
Rectangular
Connection Type
M12 x 1 Plug-In Connection
Ip Rating
IP68;IP69K
Light Source
Visible Red
Made In USA
yes
Operating Temperature Range
-40° to +158 °F;-40° to +70 °C
Package Quantity
1 PK
Pole Throw Configuration
NPN
Sensing Distance
50 mm
Sensing Method
Light Beam
Standards Met
UL 508;CSA-C22.2 No. 14;IEC60947-5-2;CE marking
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
13104AQD03
GTIN
00782113843612
UPC
782113843612
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Vehicles: On-Road - PickUp & Delivery: Food
Operating Temperature
-40° to 158°F (-40° to 70°C)
Standard
cUL Recognized,UL Recognized,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 13104AQD03.
Jump To:

Cross Referenced

These items are similar to 13104AQD03 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BOS18MNO1XBS4C BALLUFF n/a
BOS18MNO1XDS4C BALLUFF n/a
BOS18MNS1XBS4C BALLUFF n/a
BOS18MNS1XDS4C BALLUFF n/a
PK328CN DIELL n/a
13103AQD03 Eaton 00782113843605
13104AQD03 Eaton 00782113843612
13106AQD03 Eaton 00782113843544
13106AQD07 Eaton 00782113843575
13106RQD03 Eaton 00782113843599
13106RQD07 Eaton 00782113843582
13108AQD03 Eaton 00782113843629
EA1802NNAP1 Electromatic n/a
EA1802NPAP1 Electromatic n/a
EO1804NPAS1 Electromatic n/a
MEK94CDDN15 MEKontrol (Jos Clrk) n/a
XU5B18NP340D Schneider Electric 00785901762317
OLS472A336 STI n/a
OLS472A346 STI n/a

* All prices subject to change.

Begin Live Chat