10250TC48 - Push-Pull Lens G

Eaton

  • $24.05 (Each)
  • $24.05 (Each)

In-Stock: 12 available locally (San Angelo, TX) (change location)
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
10250TC48
Manufacturer
Eaton
Manufacturer's Part Number
10250TC48
Description
Push-Pull Lens G
Lens, 10250T Series, Push-Pull Actuator, Blank Legend, Illuminated, Green (Actuator), 1.5 X 1.5 X 0.5 In Size, 0.02 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113300603 / 00782113300603
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.05 (Each)
Stock Availability
San Angelo
12 (Check another store)
Abilene
0
All Stores
60
Resources
Images
 
 
10250TC48 - Video
 
10250TC48 - Small Image
 
10250TC48 - Large Image
 
10250TC48 - Large Image
Specifications Sheets
 
 
10250TC48 - Specification Sheet
Attachments
 
 
10250TC48 - Specification Sheet
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
Green (Actuator)
Dimensions and Weight
Size
1.5 x 1.5 x 0.5 in
Height
0.5
Depth
1.5
Width
1.5
Descriptions
Product Type
Lens
Long Description
Lens, 10250T Series, Push-Pull Actuator, Blank Legend, Illuminated, Green (Actuator), 1.5 x 1.5 x 0.5 in Size, 0.02 lb
Short Description
Lens, 10250T Series, Green Actuator
Description
PUSH-PULL LENS G
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TC48 PUSH-PULL LENS G
Additional Information
actuator type
Push-Pull
Legend
Blank
Illuminated/Non-Illuminated
Illuminated
for use with
Push-Pull
Standards Met
UL Listed;CSA Certified;CE Marked
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TC48
GTIN
00782113300603
UPC
782113300603
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 10250TC48.
Jump To:

Cross Referenced

These items are similar to 10250TC48 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TC48 Eaton 00782113300603
E34C3 Eaton 00782113702131
E34M3 Eaton 00782113703985
2EL08 WW GRAINGER n/a
PTYZ156 Honeywell n/a
PTYZ16 Honeywell n/a
41252003 REESE n/a
800TN159G Rockwell Automation n/a
AG71 RUNDEL n/a
9001G22 Schneider Electric 00785901319962
PB1VQG Westinghouse n/a

* All prices subject to change.

Begin Live Chat