10250T5B621P0P - Push Pull Operators - Red Non-Illuminated In Plas

Eaton

  • $197.20 (Each)
  • $197.20 (Each)

In-Stock: 3 available locally (West Dallas, TX) (change location)
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
10250T5B621P0P
Manufacturer
Eaton
Manufacturer's Part Number
10250T5B62-1-POP
Description
Push Pull Operators - Red Non-Illuminated In Plas
Operator Assembly, Standard Actuator, 10250T Series, Maintained Push and Pull Switch Action, Non-Illuminated, Red, Plastic (Bus) Material, 2.4 X 2.1 X 3.2 In Size, 0.4 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
782114408520 / 00782114408520
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$197.20 (Each)
Stock Availability
West Dallas
3 (Check another store)
DFW RDC
15
All Stores
302
Resources
Images
 
 
10250T5B621P0P - Video
 
10250T5B621P0P - Small Image
 
10250T5B621P0P - Large Image
 
10250T5B621P0P - Large Image
Attachments
 
 
10250T5B621P0P - Specification Sheet
Tech Bulletins
 
 
10250T5B621P0P - Tech Bulletin
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
Plastic (Bus)
actuator
Standard
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
2.4 x 2.1 x 3.2 in
Height
3
Width
6
Length
7
Descriptions
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Product Type
Operator Assembly
Long Description
Operator Assembly, Standard Actuator, 10250T Series, Maintained Push and Pull Switch Action, Non-Illuminated, Red, Plastic (Bus) Material, 2.4 x 2.1 x 3.2 in Size, 0.4 lb
Short Description
Operator Assembly, Standard
extra long description
ETN 10250T5B62-1-POP Push Pull OPs-
Description
PUSH PULL OPERATORS - RED NON-ILLUMINATED IN PLAS
Additional Information
actuator type
Standard
Switch Action
Maintained Push and Pull
Illuminated/Non-Illuminated
Non-Illuminated
Standards Met
UL Listed;CSA Certified;CE Marked
media
Yes
Contact Configuration
1 NO-1 NC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T5B62-1-POP
GTIN
00782114408520
UPC
782114408520
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight
0.4 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Automation and Logic Control Equipment
nema rating
NEMA 3;3R;4;4X;12;13
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 302

Location search:

* All prices subject to change.

Begin Live Chat