10250T5 - PSH-PLL Ma Oper

Eaton

  • $144.39 (Each)
  • $144.39 (Each)

  • $1,443.90 (Per 10)

Availability: In Stock Locally
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
10250T5
Manufacturer
Eaton
Manufacturer's Part Number
10250T5
Description
PSH-PLL Ma Oper
Non Illuminated Push/Pull Operator, Standard Actuator, 10250T Series, Maintained Push and Pull Switch Action, Non-Illuminated, 2 X 1.9 X 2.2 In Size, 0.25 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
782113300559 / 00782113300559
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$144.39 (Each)
Standard Packaging
$1,443.90 (Per 10)
Resources
Images
 
 
10250T5 - Video
 
10250T5 - Small Image
 
10250T5 - Large Image
 
10250T5 - Large Image
Specifications Sheets
 
 
10250T5 - Specification Sheet
Attachments
 
 
10250T5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Standard
Dimensions and Weight
Size
2 x 1.9 x 2.2 in
Length
2
Height
2.2
Width
1.9
Descriptions
Product Type
Non Illuminated Push/Pull Operator
Push/Pull Operator
Long Description
Non Illuminated Push/Pull Operator, Standard Actuator, 10250T Series, Maintained Push and Pull Switch Action, Non-Illuminated, 2 x 1.9 x 2.2 in Size, 0.25 lb
Short Description
Push/Pull Operator, Non Illuminated Standard
Description
PSH-PLL MA OPER
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T5 PSH-PLL MA OPER
Additional Information
actuator type
Standard
Switch Action
Maintained Push and Pull
Illuminated/Non-Illuminated
Non-Illuminated
Standards Met
UL Listed;CSA Certified;CE Marked
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T5
GTIN
00782113300559
UPC
782113300559
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250T5.
Jump To:

Cross Referenced

These items are similar to 10250T5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T5 Eaton 00782113300559
E34GDB Eaton 00782113702858
AYD3100 Idec n/a
10250T97L Eaton 00782114554135
CR104PBM01A5C GENERAL ELECTRIC 00783166281505
2EN43 WW GRAINGER n/a
PTY2091 Honeywell n/a
PTY2101 Honeywell n/a
800TFX Rockwell Automation n/a
800TFXD4 Rockwell Automation n/a
9001KR9 Schneider Electric 00785901008859
ZB3BT001 Schneider Electric n/a

* All prices subject to change.

Begin Live Chat