10250T34RP0P - Indicating Light - Transformer Type 120 V 50/60HZ

Eaton

  • $292.39 (Each)
  • $292.39 (Each)

In-Stock: 98 available at other locations ( find a store with stock)
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
10250T34RP0P
Manufacturer
Eaton
Manufacturer's Part Number
10250T34R-POP
Description
Indicating Light - Transformer Type 120 V 50/60HZ
10250T, 30.5 MM, Heavy-Duty Watertight/Oiltight, Point-Of-Purchase Packaging, Nema 3, 3R, 3S, 4, 4X, 12, 13, Standard, Run and Jog, Incandescent, Transformer Light Unit, Red Lens, Plastic, 120 Vac Supply, #757
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782114408544 / 00782114408544
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$292.39 (Each)
Stock Availability
Tulsa
0 (Find nearest stock)
All Stores
98
Resources
Tech Bulletins
 
 
10250T34RP0P - Tech Bulletin
Attachments
 
 
10250T34RP0P - Specification Sheet
Images
 
 
10250T34RP0P - Video
 
10250T34RP0P - Small Image
 
10250T34RP0P - Large Image
Other Links
 
 
10250T34RP0P - Other
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
INDICATING LIGHT - TRANSFORMER TYPE 120 V 50/60HZ
Extra Long Description
ETN 10250T34R-POP Indic LGT-trans-m
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
10250T, 30.5 mm, Heavy-Duty Watertight/Oiltight, Point-of-purchase packaging, NEMA 3, 3R, 3S, 4, 4X, 12, 13, Standard, RUN and JOG, Incandescent, transformer light unit, Red lens, Plastic, 120 Vac supply, #757
Product Type
Indic LGT-Trans-Mer Type 120V 50/60HZ (
Special Features
Point-of-purchase packaging
Additional Information
Dimensions
7.0000 IN X 6.0000 IN X 3.0000 IN
Media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T34R-POP
GTIN
00782114408544
UPC
782114408544
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.43
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 10250T34RP0P.
Jump To:

Similar Items

Similar items are close alternatives to 10250T34RP0P, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat