10250T32RP0P - Mushroom Head - Red Stop In Plastic Enclosure For

Eaton

  • $216.54 (Each)
  • $216.54 (Each)

In-Stock: 1 available locally (Deer Valley, AZ) (change location)
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
10250T32RP0P
Manufacturer
Eaton
Manufacturer's Part Number
10250T32R-POP
Description
Mushroom Head - Red Stop In Plastic Enclosure For
Eaton 10250T Pushbutton, 10250T, 30.5 MM, Heavy-Duty, Standard, Square, Non-Illuminated, Momentary, Mushroom , Red Actuator, Red Field, Emergency Stop and Stop, 1NO-1NC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782114408483 / 00782114408483
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$216.54 (Each)
Stock Availability
Deer Valley
1 (Check another store)
Phoenix
4
All Stores
134
Resources
Images
 
 
10250T32RP0P - Video
 
10250T32RP0P - Small Image
 
10250T32RP0P - Large Image
Attachments
 
 
10250T32RP0P - Specification Sheet
Tech Bulletins
 
 
10250T32RP0P - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Mushroom
Dimensions and Weight
Height
3
Size
40 mm
Width
6
Depth
7
Descriptions
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
MUSHROOM HEAD - RED STOP IN PLASTIC ENCLOSURE FOR
Product Type
Mushrm HD-RD (STP) ( In PLST Encls-The P
extra long description
ETN 10250T32R-POP MUSHRM HD-RD (STP
Long Description
Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy-Duty, Standard, square, Non-illuminated, Momentary, Mushroom , Red actuator, Red field, EMERGENCY STOP and STOP, 1NO-1NC
Special Features
Two standard square legend plates
Additional Information
media
Yes
Contact Configuration
1 NO-1 NC
action
Red
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T32R-POP
Model
Pushbutton
GTIN
00782114408483
UPC
782114408483
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.43
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat