10250T20KB - Sel SW 2P BK KNB 1NO 1NC

Eaton

  • $137.40 (Each)
  • $137.40 (Each)

In-Stock: 1 available locally (Prosper, TX) (change location)

QTY:
Each

Avoid the hassle of using your time to choose each individual part needed for a common assembly. Our Assembled Kits come with all the essentials so that you can get the assembly you need into your or your client's hands quickly--and for a great price!

The following is included in the 10250T20KB Assembled Kit:


Quantity In Kit Catalog # Description Quantity in Stock Cost
1 10250T1311 Sel SW 2P KNB 1 / 584 $90.55
1 10250T1C 30MM Cont BLK 1NO-1NC Amber 4 / 936 $59.44
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T20KB
Manufacturer
Eaton
Manufacturer's Part Number
10250T20KB
Description
Sel SW 2P BK KNB 1NO 1NC
Eaton 10250T Pushbutton, 30.5 MM, Heavy-Duty, Assembled Selector Switch, 10250T, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Knob, Black Actuator, 1NO-1NC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113358291 / 00782113358291
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.40 (Each)
Stock Availability
Prosper
1 (Check another store)
DFW RDC
11
All Stores
413
Resources
Images
 
 
10250T20KB - Video
 
10250T20KB - Small Image
 
10250T20KB - Large Image
Attachments
 
 
10250T20KB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Knob
Dimensions and Weight
Size
30.5 MM
Descriptions
Description
SEL SW 2P BK KNB 1NO 1NC
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Product Type
Sel SW 2P BK KNB 1NO 1NC
extra long description
ETN 10250T20KB SEL SW 2P BK KNB 1NO
Long Description
Eaton 10250T pushbutton, 30.5 mm, Heavy-Duty, Assembled Selector Switch, 10250T, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Knob, Black actuator, 1NO-1NC
Additional Information
Assembly/Kit
Yes
media
Yes
Contact Configuration
1 NO-1 NC
dimensions
2.4000 IN X 2.1000 IN X 3.2000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T20KB
GTIN
00782113358291
UPC
782113358291
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 413

Location search:
These alternate items can be purchased instead of 10250T20KB.
Jump To:

Similar Items

Similar items are close alternatives to 10250T20KB, though they may not be 100% alike.

Selector Switch Assembly, 10250T Series, 2 Positions, Knob Actuator, 1NO-1NC Con...
  • Our Part #: 10250T20KBP0P
  • Prosper Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 10250T20KB-POP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($159.47) ·
10250T20KBP0P - Eaton Corp

Prosper Availability: Out Of Stock

Total Availability: In Stock

Book Price

$159.47

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 10250T20KB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DWGS580 CWWS n/a
10250T20KB Eaton 00782113358291
CH10250T20KB Eaton n/a
AR30PR211B FUJI ELECTRIC n/a
CR104PSG21B91 GENERAL ELECTRIC 783166285220
ASD211N Idec n/a
800HHR2A Rockwell Automation n/a
800TH2A Rockwell Automation n/a
800TH2A2 Rockwell Automation n/a
800TH2A3 Rockwell Automation n/a
9001KS11BH1 Schneider Electric 00785901384380
9001KS11BH13 Schneider Electric 00785901330226
9001KS12BH1 Schneider Electric 00785901188131
XB2MD11 TELE n/a
PB1JAH2AAA5 Westinghouse n/a

* All prices subject to change.

Begin Live Chat