10250T201N - Ind LGT 120V Res

Eaton

  • $193.80 (Each)
  • $193.80 (Each)

In-Stock: 0 available locally (Ruston, LA) (change location)
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
10250T201N
Manufacturer
Eaton
Manufacturer's Part Number
10250T201N
Description
Ind LGT 120V Res
Eaton 10250T Pushbutton, Heavy-Duty Watertight and Oiltight Indicating Light, Standard Actuator, Incandescent, Resistor, Nema 3, 3R, 4, 4X, 12, 13, 120 Vac/DC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782113148229 / 00782113148229
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$193.80 (Each)
Stock Availability
Ruston
0 (Find nearest stock)
West Monroe
0
All Stores
36
Resources
Images
 
 
10250T201N - Video
 
10250T201N - Small Image
 
10250T201N - Large Image
 
10250T201N - Large Image
 
10250T201N - Large Image
 
10250T201N - Large Image
Attachments
 
 
10250T201N - Specification Sheet
Other Links
 
 
10250T201N - Other
 
10250T201N - Other
 
10250T201N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
30.5 mm
Descriptions
Product Type
Ind LGT 120V Res
Description
IND LGT 120V RES
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T201N IND LGT 120V RES
Long Description
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, Standard actuator, Incandescent, Resistor, NEMA 3, 3R, 4, 4X, 12, 13, 120 Vac/dc
Additional Information
media
Yes
dimensions
2.4000 IN X 2.1000 IN X 3.2000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T201N
GTIN
00782113148229
UPC
782113148229
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
28 View Store
Little Rock
2 View Store

A-L

Location Stock Available
Baytown
3 View Store
Humble
1 View Store

M-Z

Location Stock Available
Pine Bluff
2 View Store
These alternate items can be purchased instead of 10250T201N.
Jump To:

Cross Referenced

These items are similar to 10250T201N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T201N Eaton 00782113148229
10250T69 Eaton 782113328959
10250T70 Eaton 782113458625
10250T79 Eaton 782113347653
10250T80 Eaton 782113307602
3SB14005U Rockwell Automation n/a
9001KM31 Schneider Electric 00785901726333
ZB3BW061 Schneider Electric n/a
3SB14002F Siemens n/a
3SB14302F Siemens n/a
3SB14005W BACO n/a
HFVLU c3controls n/a
CR2940UW221A2 GENERAL ELECTRIC n/a
2EM10 WW GRAINGER n/a
800FD5C Rockwell Automation n/a
800HQR11 Rockwell Automation n/a
800TN332 Rockwell Automation n/a
9001KM38 Schneider Electric 00785901726623
ZB3BW066 Schneider Electric n/a
3SB14002B Siemens n/a
3SB14004W Siemens n/a
3SB14302K Siemens n/a

* All prices subject to change.

Begin Live Chat