S62000MH00 - 2" SS316 Mini Hanger

Calbrite

  • $26.08 (Per Foot)
  • $26.08 (Per Foot)

In-Stock: 28 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S62000MH00
Manufacturer
Calbrite
Manufacturer's Part Number
S62000MH00
Description
2" SS316 Mini Hanger
Stainless Steel 316 Mini Hanger 2" For Rigid/Imc
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
847656003005 / 0847656003005 / 00847656003005
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$26.08 (Per Foot)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
28 Feet
Resources
Other Links
 
 
S62000MH00 - Other
 
S62000MH00 - Other
Images
 
 
S62000MH00 - Small Image
 
S62000MH00 - Large Image
 
S62000MH00 - Large Image
Attachments
 
 
S62000MH00 - Specification Sheet
Brochures
 
 
S62000MH00 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel - 316
Material, Color, and Finish
Color
Silver
Finish
#4 Polished Finish
Dimensions and Weight
Length
4.15
Width
1.25
Descriptions
Description
2" SS316 MINI HANGER
Extra Long Description
CAL S62000MH00 2 SS316 MNI HGR
Features
Heavy duty type 316 stainless steel conduit hangers are great for securing and mounting Rigid and IMC conduit in corrosive environments.
Long Description
Stainless Steel 316 Mini Hanger 2" for Rigid/IMC
Product Type
2 SS316 Mni HGR
Short Description
SS_MINI HNGR_316
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S62000MH00
GTIN
00847656003005
UPC
847656003005
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
CLAMP
Trade Size
Trade Size
2
Packaging
Weight
0.22
Weight per foot
0.22
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
28 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat