S61500RA00 - 1-1/2" SS316 Right Angle Clamp

Calbrite

  • $15.97 (Per Foot)
  • $15.97 (Per Foot)

  • $159.70 (Per 10 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S61500RA00
Manufacturer
Calbrite
Manufacturer's Part Number
S61500RA00
Description
1-1/2" SS316 Right Angle Clamp
Stainless Steel 316 Right Angle Clamp 1-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162906 - Hose or pipe clamps
UPC/EAN/GTIN
847656002848 / 0847656002848 / 00847656002848
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$15.97 (Per Foot)
Standard Packaging
$159.70 (Per 10 Feet)
Resources
Images
 
 
S61500RA00 - Small Image
 
S61500RA00 - Large Image
Attachments
 
 
S61500RA00 - Specification Sheet
Brochures
 
 
S61500RA00 - Brochure
Other Links
 
 
S61500RA00 - Other
 
S61500RA00 - Other
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
Stainless Steel - 316
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Length
3.33
Width
1.6
Descriptions
Description
1-1/2" SS316 RIGHT ANGLE CLAMP
Product Type
1-1/2 SS316 RGT Agl CLMP
extra long description
CAL S61500RA00 1-1/2 SS316 RGT AGL
Short Description
SS_RT ANG CLMP_316
Features
Stainless steel right angle clamps fit stainless rigid, IMC and EMT conduit. Can also be used for PVC-coated conduit and are used to mount conduit to the flange of a structural member without drilling holes. Cast in type 316 stainless steel, these clamps provide both excellent strength and corrosion resistance
Long Description
Stainless Steel 316 Right Angle Clamp 1-1/2"
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S61500RA00
GTIN
00847656002848
UPC
847656002848
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
RIGID
Trade Size
Trade Size
1-1/2
Packaging
Weight
0.574
Weight per foot
0.63
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S61500RA00.
Jump To:

Cross Referenced

These items are similar to S61500RA00 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S61500RA00 Calbrite Stainless Steel Conduit 00847656002848
1150 GIBSON n/a

* All prices subject to change.

Begin Live Chat