S60700TE00 - 3/4" SS316 Tee Conduit Body

Calbrite

  • $177.77 (Per Foot)
  • $177.77 (Per Foot)

In-Stock: 9 available locally (Dumas, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60700TE00
Manufacturer
Calbrite
Manufacturer's Part Number
S60700TE00
Description
3/4" SS316 Tee Conduit Body
Stainless Steel 316 T Conduit Body 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
847656001025 / 0847656001025 / 00847656001025
Weight per unit
1.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$177.77 (Per Foot)
Stock Availability
Dumas
9 Feet (Check another store)
Amarillo
10 Feet
All Stores
55 Feet
Resources
Images
 
 
S60700TE00 - Small Image
 
S60700TE00 - Small Image
 
S60700TE00 - Large Image
 
S60700TE00 - Large Image
Attachments
 
 
S60700TE00 - Specification Sheet
Brochures
 
 
S60700TE00 - Brochure
Other Links
 
 
S60700TE00 - Other
 
S60700TE00 - Other
 
S60700TE00 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T
Number of Hubs
3
Hub Location
Tee Side
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Gray
Dimensions and Weight
Height
2.32
Width
2.33 in
Length
6.538 in
Hub Size
3/4 in
Descriptions
Product Type
Conduit T Body
Long Description
Conduit T Body, Gray, Form 8 Body Type, 3/4 in Trade Size, T Shape, 9 cu.in Capacity, Side Cable Entry, 3 Hubs, 3/4 in Hub Size, Tee Side Hub Location, T Configuration, 6.538 in Length, 2.33 in Width, 2.32 in Height, Screw, 1.89 lb/EA
Short Description
Conduit T Body, 3/4 in, Form 8 Body, Steel
Special Features
NEMA 4X Enclosure
Description
3/4" SS316 TEE CONDUIT BODY
extra long description
CAL S60700TE00 3/4" SS316 T CONDUIT
Features
Conduit bodies connect and allow for changes in the direction of conduit runs. Can be used as pulling fittings. Accessible wiring chamber provides a spacious location to make splices.
Additional Information
body type
Form 8
Cable Entry Type
Side
includes
Neoprene Gasket;Cover;Screws
Mounting Type
Screw
for use with
Wet Location;Stainless Conduit
Standards Met
UL (Canada and US) Listed;UL/cUL 514A Listed;NEC Certified;NOM Approval
package quantity
1 ct
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60700TE00
GTIN
00847656001025
UPC
847656001025
Taxonomies, Classifications, and Categories
Type
Conduit Body;Rigid
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Trade Size
Trade Size
3/4 in
Packaging
Weight
1.89 lb/EA
Weight per foot
1.86
Carton
1
Uses, Certifications, and Standards
Capacity
9 cu.in
Application
Food & Beverage Production;Marine & Coastal Facilities;Chemical Plants;Water & Wastewater Treatment;Pharmaceuticals & Cosmetics;Refining & Extraction Sites;Petrochemical Operations;Pulp & Paper Mills;Along with other corrosive environments
Configuration
T
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 55 Feet

Location search:

Greater Amarillo Area

Location Stock Available
Amarillo
10 View Store
Dumas
9 View Store
Hereford
5 View Store

Distribution Centers

Location Stock Available
Deer Park
6 View Store

A-L

Location Stock Available
Lawton
13 View Store
These alternate items can be purchased instead of S60700TE00.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of S60700TE00.

3/4" SS316 Tee Conduit Body
  • Our Part #: S60700TE00
  • Dumas Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cablofil
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($177.77) ·
S60700TE00 - Cablofil

Dumas Availability: In Stock

Total Availability: In Stock

Book Price

$177.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S60700TE00 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S60700TE00 Calbrite Stainless Steel Conduit 00847656001025
7075T GIBSON n/a

* All prices subject to change.

Begin Live Chat