S60700TE00 - 3/4" SS316 Tee Conduit Body

Calbrite

  • $177.77 (Per Foot)
  • $177.77 (Per Foot)

In-Stock: 9 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60700TE00
Manufacturer
Calbrite
Manufacturer's Part Number
S60700TE00
Description
3/4" SS316 Tee Conduit Body
Conduit T Body, Gray, Form 8 Body Type, 3/4 In Trade Size, T Shape, 9 Cu.In Capacity, Side Cable Entry, 3 Hubs, 3/4 In Hub Size, Tee Side Hub Location, T Configuration, 6.538 In Length, 2.33 In Width, 2.32 In Height, Screw, 1.89 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
847656001025 / 0847656001025 / 00847656001025
Weight per unit
1.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$177.77 (Per Foot)
Stock Availability
Rogers
0 Feet (Find nearest stock)
Springdale
0 Feet
All Stores
9 Feet
Resources
Other Links
 
 
S60700TE00 - Other
 
S60700TE00 - Other
 
S60700TE00 - Other
Brochures
 
 
S60700TE00 - Brochure
Images
 
 
S60700TE00 - Small Image
 
S60700TE00 - Small Image
 
S60700TE00 - Large Image
 
S60700TE00 - Large Image
Attachments
 
 
S60700TE00 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Hub Location
Tee Side
Number Of Hubs
3
Shape
T
Material, Color, and Finish
Color
Gray
Finish
#4 Polished Finish
Dimensions and Weight
Height
2.32
Hub Size
3/4 in
Length
6.538 in
Width
2.33 in
Descriptions
Description
3/4" SS316 TEE CONDUIT BODY
Extra Long Description
CAL S60700TE00 3/4" SS316 T CONDUIT
Features
Conduit bodies connect and allow for changes in the direction of conduit runs. Can be used as pulling fittings. Accessible wiring chamber provides a spacious location to make splices.
Long Description
Conduit T Body, Gray, Form 8 Body Type, 3/4 in Trade Size, T Shape, 9 cu.in Capacity, Side Cable Entry, 3 Hubs, 3/4 in Hub Size, Tee Side Hub Location, T Configuration, 6.538 in Length, 2.33 in Width, 2.32 in Height, Screw, 1.89 lb/EA
Product Type
Conduit T Body
Short Description
Conduit T Body, 3/4 in, Form 8 Body, Steel
Special Features
NEMA 4X Enclosure
Additional Information
Body Type
Form 8
Cable Entry Type
Side
For Use With
Wet Location;Stainless Conduit
Form
Form 8
Includes
Neoprene Gasket;Cover;Screws
Mounting Type
Screw
Package Quantity
1 ct
Standards Met
UL (Canada and US) Listed;UL/cUL 514A Listed;NEC Certified;NOM Approval
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60700TE00
GTIN
00847656001025
UPC
847656001025
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit Body;RMC
Trade Size
Trade Size
3/4 in
Packaging
Weight
1.89 lb/EA
Weight per foot
1.86
Carton
1
Uses, Certifications, and Standards
Application
Food & Beverage Production;Marine & Coastal Facilities;Chemical Plants;Water & Wastewater Treatment;Pharmaceuticals & Cosmetics;Refining & Extraction Sites;Petrochemical Operations;Pulp & Paper Mills;Along with other corrosive environments
Capacity
9 cu.in
Configuration
T
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9 Feet

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
4 View Store

A-L

Location Stock Available
Hereford
2 View Store

M-Z

Location Stock Available
Sulphur Springs
3 View Store
These alternate items can be purchased instead of S60700TE00.
Jump To:

Cross Referenced

These items are similar to S60700TE00 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S60700TE00 Calbrite Stainless Steel Conduit 00847656001025
7075T GIBSON n/a

* All prices subject to change.

Begin Live Chat