S60500CP00 - 1/2" SS316 Coupling

Calbrite

  • $29.33 (Per Foot)
  • $29.33 (Per Foot)

In-Stock: 89 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60500CP00
Manufacturer
Calbrite
Manufacturer's Part Number
S60500CP00
Description
1/2" SS316 Coupling
Stainless Steel 316 Coupling 1/2"
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
847656001667 / 0847656001667 / 00847656001667
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$29.33 (Per Foot)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
89 Feet
Resources
Other Links
 
 
S60500CP00 - Other
 
S60500CP00 - Other
Images
 
 
S60500CP00 - Small Image
 
S60500CP00 - Large Image
Attachments
 
 
S60500CP00 - Specification Sheet
Brochures
 
 
S60500CP00 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Polished Silver
Finish
#4 Polished Finish
Dimensions and Weight
Length
1.65
Width
1.03
Descriptions
Description
1/2" SS316 COUPLING
Extra Long Description
CAL S60500CP00 1/2 SS316 CPLG
Features
Couplings are designed for use with stainless steel threaded conduit, and to connect threaded stainless conduit, nipples and other threaded fittings.
Long Description
Stainless Steel 316 Coupling 1/2"
Product Type
1/2 SS316 CPLG
Short Description
SS_CPLG_316
Additional Information
Inside Diameter
0.84
Wall Thickness
0.11
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60500CP00
GTIN
00847656001667
UPC
847656001667
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
COUPLING
Trade Size
Trade Size
1/2
Packaging
Weight
0.19
Weight per foot
0.17
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 89 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
26 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat