S44090EL00 - 4" SS304 90 Rigid Elbow

Calbrite

  • $601.27 (Each)
  • $601.27 (Each)

Available from manufacturer.
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
S44090EL00
Manufacturer
Calbrite
Manufacturer's Part Number
S44090EL00
Description
4" SS304 90 Rigid Elbow
Rigid Stainless Steel 304 Elbow 4" 90 Degrees
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/EAN/GTIN
847656000455 / 0847656000455 / 00847656000455
Weight per unit
36.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$601.27 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
S44090EL00 - Other
 
S44090EL00 - Other
Images
 
 
S44090EL00 - Small Image
 
S44090EL00 - Large Image
Attachments
 
 
S44090EL00 - Specification Sheet
Brochures
 
 
S44090EL00 - Brochure
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
Polished Silver
Finish
#4 Polished Finish
Dimensions and Weight
Depth
41.375
Descriptions
Description
4" SS304 90 RIGID ELBOW
Extra Long Description
CAL S44090EL00 4" X 90 Degree SS304
Features
Stainless steel elbows are bent sections of rigid conduit to help in changing the direction of conduit. Available in 90° & 45° elbows and special radii in type 304 and 316SS.
Long Description
Rigid Stainless Steel 304 Elbow 4" 90 Degrees
Product Type
4" X 90 Degree SS304 Elbow
Short Description
SS_90ELB_304
Additional Information
Inside Diameter
4.03
Outside Diameter
4.5
Wall Thickness
0.235
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S44090EL00
GTIN
00847656000455
UPC
847656000455
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
RIGID
Trade Size
Trade Size
4
Packaging
Weight
27.50
Weight per each
36.75
Carton
1
Uses, Certifications, and Standards
Temperature Rating
1600
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area