S407CLCN00 - 3/4" X CL SS304 Nipple

Calbrite

  • $12.38 (Each)
  • $12.38 (Each)

In-Stock: 24 available locally (Amarillo, TX) (change location)
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
S407CLCN00
Manufacturer
Calbrite
Manufacturer's Part Number
S407CLCN00
Description
3/4" X CL SS304 Nipple
3/4" X Close Rigid Stainless Steel 304 Conduit Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/EAN/GTIN
847656003852 / 0847656003852 / 00847656003852
Weight per unit
0.084 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.38 (Each)
Stock Availability
Amarillo
24 (Check another store)
All Stores
35
Resources
Images
 
 
S407CLCN00 - Small Image
 
S407CLCN00 - Large Image
Brochures
 
 
S407CLCN00 - Brochure
Other Links
 
 
S407CLCN00 - Other
 
S407CLCN00 - Other
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
Stainless Steel - 304L
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Length
1.38
Descriptions
Description
3/4" X CL SS304 NIPPLE
Product Type
3/4 X CL SS304 Nip
Features
Stainless steel rigid conduit nipples are available in 304 or 316 and are used to extend conduit systems and can be connected to boxes, enclosures, fittings, and other lengths of conduit
extra long description
CAL S407CLCN00 3/4 X CL SS304 NIP
Short Description
SS_RGD NPL_304
Long Description
3/4" X Close Rigid Stainless Steel 304 Conduit Nipple
Additional Information
Wall Thickness
0.115
Inside Diameter
0.82
outside diameter
1.05
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S407CLCN00
GTIN
00847656003852
UPC
847656003852
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Type
Nipple
Trade Size
Trade Size
3/4
Packaging
Weight
0.08
Weight per each
0.084
Carton
1
Uses, Certifications, and Standards
Temperature Rating
1600
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 35

Location search:

Greater Amarillo Area

Location Stock Available
Amarillo
24 View Store
Hereford
7 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
4 View Store

* All prices subject to change.

Begin Live Chat