S40505GRWM - 1/2" SS304 Cord Grip- W/Mesh .375-.438

Calbrite

  • $130.83 (Each)
  • $130.83 (Each)

In-Stock: 36 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S40505GRWM
Manufacturer
Calbrite
Manufacturer's Part Number
S40505GRWM
Description
1/2" SS304 Cord Grip- W/Mesh .375-.438
1/2" SS304 Cord Grip- W/Mesh .375-.438
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
847656013004 / 0847656013004 / 00847656013004
Weight per unit
0.258 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.83 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
36
Resources
Attachments
 
 
S40505GRWM - Specification Sheet
Images
 
 
S40505GRWM - Small Image
 
S40505GRWM - Large Image
Other Links
 
 
S40505GRWM - Other
 
S40505GRWM - Other
 
S40505GRWM - Other
Brochures
 
 
S40505GRWM - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel - 304
Material, Color, and Finish
Color
Polished Silver
Finish
#4 Polished Finish
Dimensions and Weight
Length
6.5
Width
1.25
Descriptions
Description
1/2" SS304 CORD GRIP- W/MESH .375-.438
Extra Long Description
CAL S40505GRWM 1/2 SS304 CGRIP-W/MS
Features
Stainless steel cord grips completely eliminate pull tension on terminals, control cable arc-of-bend, prevent cord pull-out, and provide a liquid-tight seal. All connectors can be ordered with or without wire mesh attachments and accommodate conduit sizes from 1/2" to 2".
Long Description
1/2" SS304 CORD GRIP- W/MESH .375-.438
Product Type
1/2 SS304 Cgrip-W/MSH.375-.438
Short Description
SS_CRD GRP_304
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S40505GRWM
GTIN
00847656013004
UPC
847656013004
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CONNECTOR
Trade Size
Trade Size
1/2
Packaging
Weight
0.258
Weight per each
0.258
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat