S12010CT00 - 2" SS304 Emt, 10'

Calbrite

  • $479.16 (Per 10 Feet)
  • $47.92 (Per Foot)

  • $479.16 (Per 10 Feet)

  • $4,791.60 (Per 100 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S12010CT00
Manufacturer
Calbrite
Manufacturer's Part Number
S12010CT00
Description
2" SS304 Emt, 10'
Emt Stainless Steel 304 Conduit 2" 10 Feet Long
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Emt (Electrical MC) Mark as Incorrect
Suggest a New Category
Classification
Stainless Steel Emt Conduit
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
847656002527 / 0847656002527 / 00847656002527
Weight per unit
14.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$47.92 (Per Foot)
Carton
$479.16 (Per 10 Feet)
Resources
Images
 
 
S12010CT00 - Small Image
 
S12010CT00 - Large Image
Attachments
 
 
S12010CT00 - Specification Sheet
Brochures
 
 
S12010CT00 - Brochure
Other Links
 
 
S12010CT00 - Other
 
S12010CT00 - Other
 
S12010CT00 - Other
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
Stainless Steel - 304L
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Length
120
Descriptions
Description
2" SS304 EMT, 10'
Long Description
EMT Stainless Steel 304 Conduit 2" 10 Feet Long
Product Type
2" X 10' SS304 Emt
extra long description
CAL S12010CT00 2" X 10' SS304 EMT
Short Description
SS_EMT_304
Features
Stainless steel EMT conduit and fittings combine strength with ductility, resulting in an affordable, lightweight and easy-to-handle conduit assembly. EMT can be installed indoors and outdoors in accordance with UL and NEC® requirements.
Additional Information
Wall Thickness
0.1
Inside Diameter
2
outside diameter
2.2
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S12010CT00
GTIN
00847656002527
UPC
847656002527
Taxonomies, Classifications, and Categories
Type
EMT
Category Description
Stainless Steel EMT Conduit
Trade Size
Trade Size
2
Availability
minimum qty
10
Packaging
Weight
2.40
Weight per foot
14.8
Carton
10
Uses, Certifications, and Standards
Temperature Rating
1600
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S12010CT00.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of S12010CT00.

2" SS304 Emt, 10'
  • Our Part #: S12010CT00
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Cablofil
  • Find: Similar Items
  • Pkg Sizes: 10 ($479.16) ·
S12010CT00 - Cablofil

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$479.16

Per 10

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat